Flat Shipping

Flat Shipping at €24.99 + VAT

LASCO 4101101 Reducing Tee, Cpvc, Socket X Socket X Socket, 3/4 X 3/4 X 1/2 Inch Copper Tube Size | CR8MXK

LASCO 4101101 Reducing Tee, Cpvc, Socket X Socket X Socket, 3/4 X 3/4 X 1/2 Inch Copper Tube Size

Item: CR8MXK Model: 4101101Cross Ref: 60UC63
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Tee
ApplicationPotable Water
ColorYellow
Compatible Cts TypeCPVC CTS Tube
Compatible Tube MaterialCPVC
Fitting MaterialCPVC
Fitting Side A Connection TypeSocket
Fitting Side A Copper Tube Size3/4"
Fitting Side A Tube Outer Diameter7/8"
Fitting Side B Connection TypeSocket
Fitting Side B Copper Tube Size3/4"
Fitting Side B Tube Outer Diameter7/8"
Fitting Side C Connection TypeSocket
Fitting Side C Copper Tube Size1/2"
Fitting Side C Pipe Size1/2"
GradeGrade SDR-11
Length2.156"
Max. Operating Pressure400 psi
Max. Operating Temp.180°F
Min. Operating Temp.32°F
Socket Depth0.7"
Specific Fitting ShapeCts Slip Reducing Tee
Material GradeSDR-11
Maximum Operating Pressure400 psi
Maximum Operating Temperature180°F
Minimum Operating Temperature32°F
Overall Length2 5/32"
StandardsASTM D1784, ASTM D2846, NSF 14, NSF 61

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelPipe SizeMax. Operating PressureColorFitting MaterialSpecific Fitting ShapeMax. PressureFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizePrice
LASCO 1401-094 Reducing Tee Insert 3/4 x 1/2 Inch x 1/2 Inch Pvc | AF7PTQ 22FM98 1401-0943/4" x 1/2" x 1/2"-Gray--280 psi @ 73°F--€3.01
LASCO 1401-125 Reducing Tee Insert 1 Inch x 3/4 Inch Pvc | AF7PTT 22FN01 1401-1251" x 3/4" x 3/4"-Gray--270 psi @ 73°F--€4.46
LASCO 1401-131 Reducing Tee Insert 1 Inch x 3/4 Inch Pvc | AF7PTU 22FN02 1401-1311" x 1" x 3/4"-Gray--270 psi @ 73°F--€3.45
LASCO 1401-168 Reducing Tee Insert 1-1/4 Inch x 1 Inch Pvc | AF7PTV 22FN03 1401-1681 1/4" x 1 1/4" x 1"-Gray--220 psi @ 73°F--€4.22
LASCO 1401101 Reducing Tee Insert 3/4 Inch x 1/2 Inch Pvc | AF7QKT 22FN44 14011013/4" x 3/4" x 1/2"-Gray-----€3.06
LASCO 1401130 Reducing Tee Insert 1 Inch x 1 Inch x 1/2 Inch Pvc | AF7QKV 22FN46 14011301" x 1" x 1/2"-Gray-----€3.10
LASCO 1401167 Reducing Tee Insert 1-1/4 x 3/4 Inch Pvc | AF7QKX 22FN49 14011671 1/4" x 1 1/4" x 3/4"-Gray-----€4.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LASCO 4101101 Reducing Tee, Cpvc, Socket X Socket X Socket, 3/4 X 3/4 X 1/2 Inch Copper Tube Size
€2.52 /unit