Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LASCO 409020 Street Elbow 2 Inch Sp x Slip | AF7PWK 22FJ94

LASCO 409020 Street Elbow 2 Inch Sp x Slip

Item: AF7PWK Model: 409020Cross Ref: 22FJ94
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€7.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStreet Elbow, 90 Degrees
Body MaterialPVC
ColorWhite
Connection TypeSpigot x Socket
Length4.19"
Max. Temp.140°F
Pipe Size2"
Schedule40
ApplicationPotable Water
Basic Fitting ShapeElbow
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size2"
Fitting Side A Outside Diameter2 3/8"
Fitting Side A TypeSpigot
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size2"
Fitting Side B Outside Diameter2 11/16"
Fitting Side B TypeSocket
For Pipe Schedule40
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes SealNo
Includes ShieldNo
Low Lead Certified StandardNSF 61, NSF 14
Maximum Operating Pressure280 psi
Overall Length4 3/16"
Pipe Fitting MaterialPVC
Specific Fitting Shape90° Street Elbow
StandardsASTM D2466, NSF 14, NSF 61
Temp. Range32°F to 140°F

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.54
Ship length (cm)2.03
Ship width (cm)2.29
HS code3917400090

Product Variants

ProductModelPipe SizeConnection TypeScheduleColorMax. Temp.Body MaterialMax. PressurePrice
LASCO 410015 Street Elbow 1-1/2 Inch Mpt x Slip | AF7PVU 22FJ77 4100151 1/2"MNPT x Socket40White140°FPVC-€2.84
LASCO 409015 Street Elbow 1-1/2 Inch Sp x Slip | AF7PVV 22FJ78 4090151 1/2"Spigot x Socket40White140°FPVC-€4.14
LASCO 410012 Street Elbow 1-1/4 Inch Mpt x Slip | AF7PVX 22FJ80 4100121 1/4"MNPT x Socket40White140°FPVC-€2.49
LASCO 409012 Street Elbow 1-1/4 Inch Sp x Slip | AF7PVY 22FJ81 4090121 1/4"Spigot x Socket40White140°FPVC-€3.77
LASCO 412010 Street Elbow 1 Inch Mpt x Fpt | AF7PVZ 22FJ82 4120101"FNPT x MNPT40White140°FPVC450 psi @ 73°F€2.41
LASCO 410010 Street Elbow 1 Inch Mpt x Slip | AF7PWB 22FJ84 4100101"MNPT x Socket40White140°FPVC450 psi @ 73°F€2.04
LASCO 409010 Street Elbow 1 Inch Sp x Slip | AF7PWC 22FJ85 4090101"Spigot x Socket40White140°FPVC450 psi @ 73°F€3.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LASCO 409020 Street Elbow 2 Inch Sp x Slip
€7.82 /unit