Flat Shipping

Flat Shipping at €24.99 + VAT

LASCO 401131 Tee 1 x 3/4 In Slip x Slip x Slip | AF7PZQ 22FK81

LASCO 401131 Tee 1 x 3/4 In Slip x Slip x Slip

Item: AF7PZQ Model: 401131Cross Ref: 22FK81
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer Tee
Body MaterialPVC
ColorWhite
Connection TypeSocket x Socket x Socket
Length3.13"
Max. Pressure450 psi @ 73°F
Max. Temp.140°F
Pipe Size1" x 1" x 3/4"
Schedule40
ApplicationPotable Water
Basic Fitting ShapeTee
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1"
Fitting Side A TypeSocket
Fitting Side B TypeSocket
Fitting Side C GenderFemale
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes ShieldNo
Maximum Operating Pressure450 psi
Overall Length3 1/8"
Pipe Fitting MaterialPVC
Specific Fitting ShapeReducing Tee
StandardsASTM D2466, NSF 14, NSF 61

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)5.08
Ship length (cm)8.89
Ship width (cm)6.35
HS code3917400090

Product Variants

ProductModelPipe SizeConnection TypeScheduleColorMax. Temp.Body MaterialMax. PressurePrice
LASCO 402209 Tee 1-1/2 x 1/2 Inch Slip x Slip x Fpt | AF7PZH 22FK73 4022091 1/2" x 1 1/2" x 1/2"Socket x Socket x FNPT40White140°FPVC-€3.97
LASCO 401210 Tee 1-1/2 x 3/4 Inch Slip x Slip x Slip | AF7PZJ 22FK74 4012101 1/2" x 1 1/2" x 3/4"Socket x Socket x Socket40White140°FPVC-€3.27
LASCO 402210 Tee 1-1/2 x 3/4 Inch Slip x Slip x Fpt | AF7PZK 22FK75 4022101 1/2" x 1/2" x 3/4"Socket x Socket x FNPT40White140°FPVC-€3.92
LASCO 401168 Tee 1-1/4 x 1 Inch Slip x Slip x Slip | AF7PZL 22FK76 4011681 1/4" x 1 1/4" x 1"Socket x Socket x Socket40White140°FPVC-€1.99
LASCO 401167 Tee 1-1/4 x 3/4 In Slip x Slip x Slip | AF7PZM 22FK78 4011671 1/4" x 1 1/4" x 3/4"Socket x Socket x Socket40White140°FPVC-€1.99
LASCO 402167 Tee 1-1/4 x 3/4 In Slip x Slip x Fpt | AF7PZN 22FK79 4021671 1/4" x 1 1/4" x 3/4"Socket x Socket x FNPT40White140°FPVC-€3.41
LASCO 401130BC Tee 1 x 1/2 Inch Slip x Slip x Slip | AF7PZP 22FK80 401130BC1" x 1" x 1/2"Socket x Socket x Socket40White140°FPVC450 psi @ 73°F€1.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LASCO 401131 Tee 1 x 3/4 In Slip x Slip x Slip
€1.59 /unit