Flat Shipping

Flat Shipping at €24.99 + VAT

LASCO 364-251 Tee Saddle Tap 2 x 1 1/2 Inch Pvc | AC8UTW 3DXV4

LASCO 364-251 Tee Saddle Tap 2 x 1 1/2 Inch Pvc

Item: AC8UTW Model: 364-251Cross Ref: 3DXV4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€69.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee with Saddle Tap
Body MaterialPVC
ColorGray
Connection TypeFemale Acme
Max. Temp.140°F
Pipe Size2" x 1 1/2"
Schedule40
ApplicationIrrigation
Basic Fitting ShapeSaddle Tee
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size2"
Fitting Side A Pipe Threading10
Fitting Side A TypeClamp
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size2"
Fitting Side B Outside Diameter2 3/8"
Fitting Side B TypeClamp
Fitting Side C GenderFemale
Fitting Side C Nominal Pipe Size1 1/2"
Fitting Side C TypeACME
For Pipe Schedule40
Includes Pre-applied Thread SealantNo
Includes SealYes
Low Lead Certified StandardNSF 61, NSF 14
Maximum Operating Pressure235 psi
Overall Length3 3/8"
Pipe Fitting MaterialPVC
Specific Fitting ShapeTap Saddle Tee
StandardsASTM F1970
Temp. Range32°F to 140°F

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)12.7
Ship length (cm)12.7
Ship width (cm)10.16
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeScheduleColorConnection TypeMax. Temp.Body MaterialPrice
LASCO 364-337 Tee Saddle Tap 3 x 1 1/2 Inch Pvc | AC8UTX 3DXV5 364-3373" x 1 1/2"40GrayFemale Acme140°FPVC€54.91
LASCO 364-419 Tee Saddle Tap 4 x 1 1/2 Inch Pvc | AC8UTY 3DXV6 364-4194" x 1 1/2"40GrayFemale Acme140°FPVC€62.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LASCO 364-251 Tee Saddle Tap 2 x 1 1/2 Inch Pvc
€69.94 /unit