Flat Shipping

Flat Shipping at €24.99 + VAT

LASCO 1407167 Reducing Elbow 90 Degree Insert x Fnpt 1-1/4 x 3/4 Inch Pvc | AF7QMA 22FN76

LASCO 1407167 Reducing Elbow 90 Degree Insert x Fnpt 1-1/4 x 3/4 Inch Pvc

Item: AF7QMA Model: 1407167Cross Ref: 22FN76
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Elbow, 90 Degrees
Body MaterialPVC
ColorGray
Connection TypeInsert x FNPT
Length2.87"
Max. Temp.140°F
Pipe Size1 1/4" x 3/4"
ApplicationPotable Water
Basic Fitting ShapeElbow
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size1 1/4"
Fitting Side A Outside Diameter1 3/8"
Fitting Side A TypeInsert
Fitting Side B Outside Diameter1 1/4"
Fitting Side B TypeNPT
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes ShieldNo
Maximum Operating Pressure200 psi
Overall Length2 7/8"
Pipe Fitting MaterialPVC
StandardsASTM D2609, NSF 14, NSF 61

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.56
Ship length (cm)7.37
Ship width (cm)5.33
HS code3917400090

Product Variants

ProductModelPipe SizeConnection TypeColorMax. Temp.Body MaterialPrice
LASCO 1406101 Reducing Elbow Insert 3/4 Inch x 1/2 Inch Pvc | AF7QLW 22FN71 14061013/4" x 1/2"InsertGray140°FPVC€2.11
LASCO 1406131 Reducing Elbow 90 Insert 1 Inch x 3/4 Inch Pvc | AF7QLX 22FN72 14061311" x 3/4"InsertGray140°FPVC€2.45
LASCO 1407101 Reducing Elbow Insert x Fnpt 3/4 x 1/2 Inch Pvc | AF7QLY 22FN73 14071013/4" x 1/2"Insert x FNPTGray140°FPVC€2.02
LASCO 1407131 Reducing Elbow Insert x Fnpt 1 x 3/4 Inch Pvc | AF7QLZ 22FN75 14071311" x 3/4"Insert x FNPTGray140°FPVC€2.53
LASCO 1407168 Reducing Elbow Insert x Fnpt 1-1/4 x 1 Inch Pvc | AF7QMB 22FN77 14071681 1/4" x 1"Insert x FNPTGray140°FPVC€3.81
LASCO 1407211 Reducing Elbow 90 Degree Insert x Fnpt 1-1/2 x 1in Pvc | AF7QMC 22FN78 14072111 1/2" x 1"Insert x FNPTGray140°FPVC€4.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LASCO 1407167 Reducing Elbow 90 Degree Insert x Fnpt 1-1/4 x 3/4 Inch Pvc
€3.81 /unit