Flat Shipping

Flat Shipping at €24.99 + VAT

LASCO 1406-012 Elbow 90 Insert 1-1/4 Inch Pvc | AE9URF 6MM74

LASCO 1406-012 Elbow 90 Insert 1-1/4 Inch Pvc

Item: AE9URF Model: 1406-012Cross Ref: 6MM74
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 90 Degrees
Body MaterialPVC
ColorGray
Connection TypeInsert
Max. Pressure200 psi @ 72°F
Max. Temp.140°F
Pipe Size1 1/4"
ApplicationPotable Water
Basic Fitting ShapeElbow
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size1 1/4"
Fitting Side A Outside Diameter1 3/8"
Fitting Side A TypeInsert
Fitting Side B GenderMale
Fitting Side B Nominal Pipe Size1 1/4"
Fitting Side B Outside Diameter1 3/8"
Fitting Side B TypeInsert
For Pipe Schedule40
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes SealNo
Includes ShieldNo
Low Lead Certified StandardNSF 61, NSF 14
Maximum Operating Pressure200 psi
Pipe Fitting MaterialPVC
ScheduleSchedule 40
Specific Fitting Shape90° Insert Elbow
StandardsASTM D2609, NSF 14, NSF 61
Temp. Range32°F to 140°F

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)5.08
Ship length (cm)7.11
Ship width (cm)7.11
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeScheduleMax. Operating PressureColorConnection TypeMax. PressureSpecific Fitting ShapeFitting Side A Nominal Pipe SizePrice
LASCO 406010BC Elbow 1 Inch Slip x Slip | AB6UXC 22FJ86 406010BC1"40-WhiteSocket x Socket450 psi @ 73°F--€1.00
LASCO 406005BC Elbow 1/2 Inch Slip x Slip | AB6UXD 22FJ91 406005BC1/2"40-WhiteSocket x Socket---€0.58
LASCO 406020BC Elbow 2 Inch Slip x Slip | AB6UXE 22FJ95 406020BC2"40-WhiteSocket x Socket---€3.19
LASCO 406030 Elbow 3 Inch Slip x Slip | AB6UXF 22FJ96 4060303"40-WhiteSocket x Socket---€11.45
LASCO 408007 Elbow 3/4 Inch Fpt x Fpt | AB6UXG 22FJ97 4080073/4"40-WhiteFNPT x FNPT---€1.46
LASCO 406007BC Elbow 3/4 Inch Slip x Slip | AB6UXH 22FK03 406007BC3/4"40-WhiteSocket x Socket---€0.63
LASCO 406060 Elbow 6 Inch Slip x Slip | AB6UXJ 22FK05 4060606"40-WhiteSocket x Socket---€54.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LASCO 1406-012 Elbow 90 Insert 1-1/4 Inch Pvc
€4.57 /unit