Flat Shipping

Flat Shipping at €24.99 + VAT

LASCO 1403010 Male Adapter Tee Insert x Mnpt 1 Inch Pvc | AF7QLU 22FN69

LASCO 1403010 Male Adapter Tee Insert x Mnpt 1 Inch Pvc

Item: AF7QLU Model: 1403010Cross Ref: 22FN69
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Adapter Tee
Body MaterialPVC
ColorGray
Connection TypeInsert x Insert x MNPT
Length4.61"
Max. Temp.140°F
Pipe Size1"
ApplicationPotable Water
Basic Fitting ShapeTee
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size1"
Fitting Side A Outside Diameter1 1/16"
Fitting Side A TypeInsert
Fitting Side B Outside Diameter1 1/16"
Fitting Side B TypeInsert
Fitting Side C GenderMale
Fitting Side C Nominal Pipe Size1"
Fitting Side C Outside Diameter1 1/8"
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes ShieldNo
Maximum Operating Pressure200 psi
Overall Length4 9/16"
Pipe Fitting MaterialPVC
Specific Fitting ShapeMale Adapter Tee
StandardsASTM D2609, NSF 14, NSF 61

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.81
Ship length (cm)12.7
Ship width (cm)5.84
HS code3917400090

Product Variants

ProductModelPipe SizeColorConnection TypeMax. Temp.Body MaterialPrice
LASCO 1403005 Male Adapter Tee Insert x Mnpt 1/2 Inch Pvc | AF7QLR 22FN67 14030051/2"GrayInsert x Insert x MNPT140°FPVC€2.75
LASCO 1403007 Male Adapter Tee Insert x Mnpt 3/4 Inch Pvc | AF7QLT 22FN68 14030073/4"GrayInsert x Insert x MNPT140°FPVC€3.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LASCO 1403010 Male Adapter Tee Insert x Mnpt 1 Inch Pvc
€4.46 /unit