Flat Shipping

Flat Shipping at €24.99 + VAT

LASCAR EMV 1200-40 Backlit LCD Voltmeter, DC Volt, 4 to 40V Measurement Range | CR8MRV

LASCAR EMV 1200-40 Backlit LCD Voltmeter, DC Volt, 4 to 40V Measurement Range

Item: CR8MRV Model: EMV 1200-40Cross Ref: 20PD66
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVoltmeter
Depth1/2"
DisplayLCD
IncludesRubber Seal And Instructions
Measurement Range4-40V
MountingDrill Mount
Voltage TypeDC Voltage

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDepthTrue RmsMeasurement RangeDisplay SpanNema RatingInterfacePower RequiredProcess ConnectionPrice
LASCAR SGD 24-M420 Data Logger | CR8MRD SGD 24-M4203/4"-------€152.99
LASCAR DPM-970 Digital Panel Meter, Dc Volt, Fits 72 mm X 40 mm Din, 7 To 14VDC Input, 1999 Span, 4 Digit | CR8MRE DPM-9701"Yes-1999NEMA BS EN61010-7-14V DCNo€140.57
LASCAR DPM-950 Digital Panel Meter, Dc Volt, Fits 72 mm X 40 mm Din, 7 To 14VDC Input, 1999 Span, 4 Digit | CR8MRF DPM-9501"No-1999NEMA BS EN61010IDC7-14V DCNo€105.84
LASCAR SGD 28-M420 Digital Panel Pilot | CR8MRG SGD 28-M4204/5"-------€179.66
LASCAR SGD 35-M420 Digital Panel Pilot | CR8MRH SGD 35-M4201"-------€221.13
LASCAR SGD 28-M Digital Panel Pilot Tft | CR8MRJ SGD 28-M4/5"-------€157.35
LASCAR SGD 24-M Digital Panel Pilot Tft | CR8MRK SGD 24-M3/4"-------€136.15

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LASCAR EMV 1200-40 Backlit LCD Voltmeter, DC Volt, 4 to 40V Measurement Range
€49.15 /unit