Flat Shipping

Flat Shipping at €24.99 + VAT

LASCAR EMV 1025S-01 Voltmeter, Dc Volt, Emv 1025S-01 | CR8MRQ

LASCAR EMV 1025S-01 Voltmeter, Dc Volt

Item: CR8MRQ Model: EMV 1025S-01Cross Ref: 20PD69
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVoltmeter
Depth1/2"
DisplayLCD
IncludesRubber Seal And Instructions
MountingDrill Mount
TypeDC Voltage
Accuracy0.1% of Reading +/-2 Count
Dc Supply Voltage0-200 mV DC
Dc Voltage Input Signal0-200 mV DC
Dc Voltage Supply Max.200 mV DC
Dc Voltage Supply Min.0 mV DC
Digit Height - Max.0.5"
Digital Display Screen TypeLCD
Display Span-1999 to 1999
Display Span - Maximum1999
Display Span - Minimum-1999
Function TypeVoltmeter
Manufacturers Warranty Length1 yr.
Nema Enclosure RatingNot Rated
Number Of Display Digits3.5
Overall Depth0.57"
Overall Height1.22"
Parameters MeasuredDC Voltage
Terminal Connection TypeScrew Clamp

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDepthTrue RmsMeasurement RangeDisplay SpanNema RatingInterfacePower RequiredProcess ConnectionPrice
LASCAR SGD 24-M420 Data Logger | CR8MRD SGD 24-M4203/4"-------€152.99
LASCAR DPM-970 Digital Panel Meter, Dc Volt, Fits 72 mm X 40 mm Din, 7 To 14VDC Input, 1999 Span, 4 Digit | CR8MRE DPM-9701"Yes-1999NEMA BS EN61010-7-14V DCNo€140.57
LASCAR DPM-950 Digital Panel Meter, Dc Volt, Fits 72 mm X 40 mm Din, 7 To 14VDC Input, 1999 Span, 4 Digit | CR8MRF DPM-9501"No-1999NEMA BS EN61010IDC7-14V DCNo€105.84
LASCAR SGD 28-M420 Digital Panel Pilot | CR8MRG SGD 28-M4204/5"-------€179.66
LASCAR SGD 35-M420 Digital Panel Pilot | CR8MRH SGD 35-M4201"-------€221.13
LASCAR SGD 28-M Digital Panel Pilot Tft | CR8MRJ SGD 28-M4/5"-------€157.35
LASCAR SGD 24-M Digital Panel Pilot Tft | CR8MRK SGD 24-M3/4"-------€136.15

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LASCAR EMV 1025S-01 Voltmeter, Dc Volt
€42.81 /unit