Flat Shipping

Flat Shipping at €24.99 + VAT

LASCAR EL-MOTE-ULT+ Temperature Data Logger, ±1.8 Deg C ±3.2 Deg F Accuracy, -148 Deg to 212 Deg F | CV4PQT

LASCAR EL-MOTE-ULT+ Temperature Data Logger, +/-1.8 Deg C +/-3.2 Deg F Accuracy, -148 Deg to 212 Deg F

Item: CV4PQT Model: EL-MOTE-ULT+Cross Ref: 61HJ07
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€286.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemData Logger
InterfaceWireless
Ip RatingIP67
Accuracy °c+/-1.8°
Accuracy °f+/-3.2°F
Alert TypeLight, Sound
Batteries IncludedYes
Battery Run Time2 yrs.
Calibration CertificateNot Included
Calibration Certificate TypeAvailable Separately
ColorWhite
Data Logger TypeTemperature
Digital Display Screen TypeLED
FeaturesEmail and Sms Notifications, Wireless App Based Configuration
Maximum Temperature Measured °c100°C
Maximum Temperature Measured °f212°F
Minimum Temperature Measured °c-100°C
Minimum Temperature Measured °f-148°F
Number Of Batteries Required1
Overall Depth3 3/4"
Overall Diameter3.7"
Overall Height3 3/4"
Overall Width3 3/4"
Parameters MeasuredTemperature°C, Temperature°F
Power SourceBattery
Resistance PropertiesWaterproof
Software OptionsSoftware Available Separately
Temperature Measured °c-100°C to 100°C
Temperature Measured °f-148°F to +212°F

Shipping Info:

Ship weight (kg) 2.565
Ship height (cm)9.53
Ship length (cm)9.53
Ship width (cm)9.53
Country of OriginCN

Product Variants

ProductModelConnection SizeNumber Of Records StoredWaterproofSoftware RequiredAlarmAc AdapterDigital ReadoutRemote ProbePkg. Qty.Price
LASCAR EL-CC-2-004 PK10 Ambient Pharma Data Logger, ±0.7 Deg F Accuracy, -22 Deg to 158 Deg F, 12 mo Battery Life | CR8MQY EL-CC-2-004 PK10USB-YesYesYesNoYesNo10€482.91
LASCAR EL-GFX-2 Data Logger, ±0.59 Deg Accuracy, -22 Deg To 176 Deg F, 0% To 100% Relative Humidity Range | CR8MQZ EL-GFX-2USB Mini-NoIncludedYesYesYesNo1€243.35
LASCAR EL-USB-LITE Data Logger, 44 Deg To 122 Deg F | CR8MRA EL-USB-LITE--------1€50.12
LASCAR EL-CC-2-005 PK10 Blood Temp Data Logger, ±0.7 Deg F Accuracy, -22 Deg to 158 Deg F, 12 mo Battery Life | CR8MRB EL-CC-2-005 PK10USB-YesYesYesNoYesNo10€489.34
LASCAR EL-IOT-1 Ambient Temperature Data Logger, ±0.9 Deg F Accuracy, -4 Deg to 140 Deg F, 300 | CR8MRC EL-IOT-1-300000-Free App-Adapter, Battery PoweredThrough Software-1€114.15
LASCAR EL-WIFI-21CFR-TP Thermistor Probe Data Logging Sensor, ±1.5 Deg F Accuracy, -40 Deg to 257 Deg F | CR8MTC EL-WIFI-21CFR-TPUSB-No-----1€304.32
LASCAR EL-21CFR-TP-LCD Thermistor Probe Data Logger, ±0.2 Deg F Accuracy, -40 Deg to 257 Deg F, 2 yr Battery Life | CR8MTD EL-21CFR-TP-LCDUSB-NoYesYesNoYesNo1€188.49

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LASCAR EL-MOTE-ULT+ Temperature Data Logger, +/-1.8 Deg C +/-3.2 Deg F Accuracy, -148 Deg to 212 Deg F
€286.60 /unit