LARSON ELECTRONICS LLC HALSS-48-2L-LED-PND Hazardous Location Fixture T8-led 56w | AF6WYG 20LN06

LARSON ELECTRONICS LLC HALSS-48-2L-LED-PND Hazardous Location Fixture T8-led 56w

Item: AF6WYG Model: HALSS-48-2L-LED-PNDCross Ref: 20LN06
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Lighting Fixture
Ambient Temp. Range-40°C to +65°C
FinishStainless Steel
Fixture TypeHazardous Location
Fixture Wattage56 W
Height6.422"
Housing MaterialStainless Steel
Lamp IncludedYes
Lamp TypeLED
Lamp Watts28 W
Length54.656"
Lens MaterialAcrylic
MaterialStainless Steel
MountingPendant
Number Of Lamps2
Suggested Lamp Item No.LEDT8-28W-V1
Width9.766"
Baa CompliantYes
Ca Title 24 CompliantYes
Color Temperature5600 K
DimmableNo
Emergency Battery BackupNo
Fixture Rated Life50000 hrs.
Fixture Voltage12-24/120-277V AC
For Bulb ShapeT8
For Bulb TypeLED
For Max. Bulb Wattage28 W
For Number Of Bulbs2
Housing FinishSteel
Includes(2) 1/2" Hubs, (2) Adjustable Surface Mount Brackets, (2) LED Bulbs
Ingress Protection Rating67
Lighting CertificationUnrated
Lighting TechnologyLED
Lumens6720 lm
Lumens Per Watt90 lm/W
Max. Ambient Temp.185°F
Max. Fixture Wattage56 W
Min. Ambient Temp.-22°F
Mounting LocationPendant
Mounting StylePendant
Number Of Bulbs2
Overall Height6 3/4"
Overall Length54"
Overall Width9 1/2"
Safety RatingClass I, Division 2, Groups A, B, C, D
StandardsMEETS US COAST GUARD SPECIFICATIONS
Temperature CodeT4C
Ul/csa/etl ListedUL 1598A Listed, UL 595 Listed, UL Listed

Shipping Info:

Ship weight (kg) 13.995
Ship height (cm)17.78
Ship length (cm)141.61
Ship width (cm)21.59
HS code9405108020

Product Details:

    • Special Features: 50,000 hr. LED Life

Product Variants

ProductModelAmbient Temp. RangeFixture WattageLamp TypeHeightLamp WattsMountingFinishFixture TypePrice
LARSON ELECTRONICS LLC HALSS-48-2L-LED-SFC Hazardous Location Fixture T8-led 56w | AF6WYF 20LN05 HALSS-48-2L-LED-SFC-40°C to +65°C56 WLED6.672"28 WSurface, SuspendedStainless SteelHazardous Location€1,818.89
LARSON ELECTRONICS LLC HALSS-48-2L-T5HO-SFC Hazardous Location Fixture T5ho 108w | AF6WYH 20LN07 HALSS-48-2L-T5HO-SFC-20°C to +70°C108 WFluorescent6.672"54 WSurface, SuspendedStainless SteelHazardous Location€1,708.51
LARSON ELECTRONICS LLC HALSS-48-2L-T5HO-PND Hazardous Location Fixture T5ho 108w | AF6WYJ 20LN08 HALSS-48-2L-T5HO-PND-20°C to +70°C108 WFluorescent6.422"54 WPendantStainless SteelHazardous Location€1,708.51
LARSON ELECTRONICS LLC HALSS-48-2L-T8-SFC Hazardous Location Fixture T8 64w | AF6WYK 20LN09 HALSS-48-2L-T8-SFC-20°C to +70°C64 WFluorescent6.672"32 WSurface, SuspendedStainless SteelHazardous Location€1,882.33
LARSON ELECTRONICS LLC HALSS-48-2L-T8-PND Hazardous Location Fixture T8 64w | AF6WYL 20LN10 HALSS-48-2L-T8-PND-20°C to +70°C64 WFluorescent6.422"32 WPendantStainless SteelHazardous Location€1,708.51
LARSON ELECTRONICS LLC HALSS-24-2L-LED-SFC Hazardous Location Fixture T8-led 28w | AF6WYM 20LN11 HALSS-24-2L-LED-SFC-40°C to +65°C28 WLED6.922"14 WSurface, SuspendedStainless SteelHazardous Location€1,583.27
LARSON ELECTRONICS LLC HALSS-24-2L-LED-PND Hazardous Location Fixture T8-led 28w | AF6WYN 20LN12 HALSS-24-2L-LED-PND-40°C to +65°C28 WLED6.422"14 WPendantStainless SteelHazardous Location€1,666.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LARSON ELECTRONICS LLC HALSS-48-2L-LED-PND Hazardous Location Fixture T8-led 56w