Flat Shipping

Flat Shipping at €24.99 + VAT

LARSON ELECTRONICS LLC HALP-EMG-24-3L-T8-PND Hazardous Location Fixture T8 51w | AF6WXW 20LM95

LARSON ELECTRONICS LLC HALP-EMG-24-3L-T8-PND Hazardous Location Fixture T8 51w

Item: AF6WXW Model: HALP-EMG-24-3L-T8-PNDCross Ref: 20LM95
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Lighting Fixture
Ambient Temp. Range-40°C to +50°C
ColorWhite
FinishWhite
Fixture TypeHazardous Location
Fixture Wattage51 W
Height5.422"
Lamp IncludedYes
Lamp TypeFluorescent
Lamp Watts17 W
Length25 7/8"
Lens MaterialAcrylic
MountingPendant
Number Of Lamps3
Width7.203"
Color Temperature4100 K
Emergency Battery BackupYes
Fixture Ballast TypeElectronic
Fixture Rated Life20000 hrs.
Fixture Voltage120-277V AC
For Bulb ShapeT8
For Bulb TypeFluorescent
For Max. Bulb Wattage51 W
For Number Of Bulbs3
Housing ColorWhite
Housing MaterialPolyester
IncludesSingle Emergency Ballast
Lighting TechnologyFluorescent
Lumens3975 lm
Lumens Per Watt78 lm/W
Max. Ambient Temp.149°F
Max. Fixture Wattage51 W
Min. Ambient Temp.-40°F
Mounting LocationPendant
Mounting StylePendant, Surface
Number Of Ballasts1
Number Of Bulbs3
Overall Height7"
Overall Length52"
Overall Width8 1/4"
Safety RatingClass I, Division 2, Groups A, B, C, D, Class II, Division 2, Groups F, G
StandardsMEETS US COAST GUARD SPECIFICATIONS
Temperature CodeT4
Ul/csa/etl ListedcUL Listed for Canada, UL 1598A Listed, UL 844 Listed, UL 924 Listed, UL Listed

Shipping Info:

Ship weight (kg) 7.83
Ship height (cm)17.78
Ship length (cm)85.09
Ship width (cm)21.59
HS code9405108020

Product Details:

    • Special Features: 2-in-1 Light with Emergency Backup, Non-Corrosive

Product Variants

ProductModelAmbient Temp. RangeFixture WattageLamp TypeNumber Of LampsHeightLamp WattsMountingFinishPrice
LARSON ELECTRONICS LLC HALP-24-2L-T8-PND Hazardous Location Fixture T8 34w | AF6WUE 20LM85 HALP-24-2L-T8-PND-20°C to +70°C34 WFluorescent25.422"17 WPendantWhite€689.47
LARSON ELECTRONICS LLC HALP-24-3L-T8-SFC Hazardous Location Fixture T8 51w | AF6WUF 20LM86 HALP-24-3L-T8-SFC-20°C to +70°C51 WFluorescent35.203"17 WSurface, SuspendedWhite€832.10
LARSON ELECTRONICS LLC HALP-24-3L-T8-PND Hazardous Location Fixture T8 51w | AF6WUG 20LM87 HALP-24-3L-T8-PND-20°C to +70°C51 WFluorescent35.422"17 WPendantWhite€800.07
LARSON ELECTRONICS LLC HALP-48-2L-LED-SFC Hazardous Location Fixture T8-led 56w | AF6WWG 20LM56 HALP-48-2L-LED-SFC-40°C to +65°C56 WLED25.094"28 WSurface, SuspendedWhite€1,218.97
LARSON ELECTRONICS LLC HALP-48-2L-LED-PND Hazardous Location Fixture T8-led 56w | AF6WWH 20LM57 HALP-48-2L-LED-PND-40°C to +65°C56 WLED25.422"28 WPendantWhite€1,218.97
LARSON ELECTRONICS LLC HALP-48-3L-LED-SFC Hazardous Location Fixture T8-led 84w | AF6WWJ 20LM58 HALP-48-3L-LED-SFC-40°C to +65°C84 WLED35.094"28 WSurface, SuspendedWhite€1,359.26
LARSON ELECTRONICS LLC HALP-48-3L-LED-PND Hazardous Location Fixture T8-led 84w | AF6WWK 20LM59 HALP-48-3L-LED-PND-40°C to +65°C84 WLED35.422"28 WPendantWhite€1,359.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LARSON ELECTRONICS LLC HALP-EMG-24-3L-T8-PND Hazardous Location Fixture T8 51w