Flat Shipping

Flat Shipping at €24.99 + VAT

LARSON ELECTRONICS LLC HAL-36-25W-LED-1227-FL Hazardous Location LED Fixture 25W | AF6WUJ 20LN38

LARSON ELECTRONICS LLC HAL-36-25W-LED-1227-FL Hazardous Location LED Fixture 25W

Item: AF6WUJ Model: HAL-36-25W-LED-1227-FLCross Ref: 20LN38
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Location LED Fixture
Ambient Temp. Range-40°CC to +85°C
ColorBlack
FinishBlack
Fixture TypeHazardous Location
Fixture Wattage25 W
Height1.828"
Housing FinishPowder Coat
Housing MaterialAluminum
Lamp TypeLED
Length46.078"
Lens MaterialAcrylic
MountingSurface, Suspended
Number Of Lamps0
Width2.688"
AdjustabilityAdjustable 170°
ApplicationIndustrial
Beam PatternFlood
Color Rendering Index75
Color Temperature5600 K
Electrical Connection TypeWire Leads
For EnvironmentHazardous Location
For LocationIndoor/Outdoor
Hazardous Location SpecificationClass I, Div 2, Group A, B, C, D
Housing Material FinishPowder Coated
IncludesWire Whip
Includes BulbYes
Includes Mounting HardwareYes
Ip RatingIP54
Lamp Life100000 hrs.
Lead Length / Connection6 ft.
Lighting TechnologyLED
Machine Light TypeLinear
Maximum Brightness1812 lm
Mount TypeBracket
Mounting LocationSurface
Number Of Cord Wires2
Operating Voltage120/240V AC
Overall Height3.69"
Overall Length35.88"
Overall Width2 17/25"
Power Cord Length6 ft.
Resistance PropertiesWater Resistant, Weather Resistant
StandardsCNRTLUS, NRTL CERTIFIED TO CSA 22.2 NO. 250.0, NRTL CERTIFIED TO UL 1598
Switch TypeNo Switch
Wattage25 W

Shipping Info:

Ship weight (kg) 5.31
Ship height (cm)20.32
Ship length (cm)121.92
Ship width (cm)20.32
HS code9405108020

Product Details:

    • Special Features: Cabinet and Machine Lights for Class 1 Div 2 Areas

Product Variants

ProductModelAmbient Temp. RangeFinishFixture WattageHeightMountingHousing MaterialColorLens MaterialPrice
LARSON ELECTRONICS LLC HAL-36-25W-LED-1227-SP Hazardous Location LED Fixture 25W | AF6WUH 20LN37 HAL-36-25W-LED-1227-SP-40°CC to +85°CBlack25 W1.828"Surface, SuspendedAluminumBlackAcrylic€1,081.37
LARSON ELECTRONICS LLC HAL-24-16W-LED-SP-12V Hazardous Location LED Fixture 16W | AF6WUK 20LN39 HAL-24-16W-LED-SP-12V-40°CC to +85°CBlack16 W1.828"Surface, SuspendedAluminumBlackAcrylic€558.51
LARSON ELECTRONICS LLC EPLC2-HB-150LED-RT Hazardous Location LED Fixture 150W | AF6WZB 20LN24 EPLC2-HB-150LED-RT-40°C to +65°CGray150 W7.656"Adjustable U BracketCopper Free AluminumGrayTempered Glass€1,790.02
LARSON ELECTRONICS LLC HAL-HB-240W-RSLED Hazardous Location LED Fixture 240W | AF6WZC 20LN25 HAL-HB-240W-RSLED-40°CC to +55°CBlack240 W14.781"Pendant, SurfaceCopper Free AluminumBlackPolycarbonate€3,868.12
LARSON ELECTRONICS LLC HAL-RSLED-240W LED Fixture 240W Polycarbonate | AF6WZD 20LN26 HAL-RSLED-240W-40°CC to +55°CBlack240 W23.984"Surface, SuspendedCopper Free AluminumBlackPolycarbonate€3,945.99
LARSON ELECTRONICS LLC HAL-48-33W-LED-SP-12V Hazardous Location LED Fixture 33W | AF6WZE 20LN27 HAL-48-33W-LED-SP-12V-40°CC to +85°CBlack33 W1.828"Surface, SuspendedAluminumBlackAcrylic€717.02
LARSON ELECTRONICS LLC HAL-48-33W-LED-FL-12V Hazardous Location LED Fixture 33W | AF6WZF 20LN28 HAL-48-33W-LED-FL-12V-40°CC to +85°CBlack33 W1.828"Surface, SuspendedAluminumBlackAcrylic€717.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LARSON ELECTRONICS LLC HAL-36-25W-LED-1227-FL Hazardous Location LED Fixture 25W