Flat Shipping

Flat Shipping at €24.99 + VAT

LAMP PL-65R Pivot Hinge Stainless Steel 270 Deg | AE2AVZ 4WDY2

LAMP PL-65R Pivot Hinge Stainless Steel 270 Deg

Item: AE2AVZ Model: PL-65RCross Ref: 4WDY2
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPivot Hinge
Bearing TypePlain
ColorNatural
CornersSquare
Door Leaf Length0.906"
Door Leaf Width2.562"
FinishNatural
Frame Leaf Length0.906"
Frame Leaf Width1.969"
HardwareNot Included
Height0.906"
Holes Per Leaf3.0
MaterialStainless Steel
MountingWeld On
OrientationLeft Hand, Right Hand
Pin Dia.20.07"
Pin MaterialStainless Steel
Pin TypeNon Removable
Range Of Motion270°
Width4.141"
Corner TypeSquare
Door Leaf Height15/16"
Door Leaf Thickness0.118"
Frame Leaf Thickness0.118"
Includes HardwareHardware Not Included
Load Capacity8.8 lbs.
Mounting TypeWelded
Number Of Holes Per Leaf6
Overall Height15/16"
Overall Knuckle Height9/16"
Overall Width65 mm
Pin Diameter3/8"
PropertiesCorrosion Resistant
Range Of Motion - Maximum270°

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)6.6
Ship width (cm)3.81
HS code8302106090
Country of OriginJP

Product Variants

ProductModelFinishFrame Leaf WidthDoor Leaf LengthDoor Leaf WidthHeightPin Dia.Frame Leaf LengthMaterialPrice
LAMP PL-65L Pivot Hinge Stainless Steel 270 Deg | AE2AVY 4WDY1 PL-65LNatural1.969"0.906"2.562"0.906"20.07"0.906"Stainless Steel€20.48
LAMP PP-L Pivot Hinge Stainless Steel 270 Deg | AE2AWA 4WDY3 PP-LNatural2.406"0.172"2.406"0.172"0.312"0.172"Stainless Steel€10.19
LAMP PP-R Pivot Hinge Stainless Steel 270 Deg | AE2AWB 4WDY4 PP-RNatural2.406"0.172"2.406"0.172"0.312"0.172"Stainless Steel€10.19
LAMP WP-3L Pivot Hinge Stainless Steel 270 Deg | AE2BAF 4WEA3 WP-3LNatural1.578"0.672"1.578"0.672"1/8"0.672"Stainless Steel€13.05
LAMP WP-3R Pivot Hinge Stainless Steel 270 Deg | AE2BAG 4WEA4 WP-3RNatural1.578"0.672"1.578"0.672"1/8"0.672"Stainless Steel€13.05
LAMP WP-1L Overlay Pivot Hinge 43/64 Inch H 0.062 In | AE2BAD 4WEA1 WP-1LPlain1.578"0.672"1.578"0.672"1/8"0.672"Stainless Steel€14.92
LAMP WP-1R Overlay Pivot Hinge 43/64 Inch H 0.062 In | AE2BAE 4WEA2 WP-1RPlain1.578"0.672"1.578"0.672"1/8"0.672"Stainless Steel€14.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAMP PL-65R Pivot Hinge Stainless Steel 270 Deg
€28.95 /unit