Flat Shipping

Flat Shipping at €24.99 + VAT

LAMP LF-12-96 Offset Pull Handle 304 Stainless Steel | AE2EAA 4WRV1

LAMP LF-12-96 Offset Pull Handle 304 Stainless Steel

Item: AE2EAA Model: LF-12-96Cross Ref: 4WRV1
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€68.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOffset Pull Handle
ColorNatural
FinishSatin
GradeGrade 304
Grip Dia.1/2"
Grip Height1.969"
Grip Length3.312"
Grip Thickness1/2"
HardwareIncluded
Load RatedNo
MaterialStainless Steel
Mounting Hole Center To Center3.781"
Mounting TypeThreaded Holes
Overall Length4 1/4"
Overall Width1.969"
Projection1.969"
Thread Depth0.391"
Ansi/bhma FinishSatin Stainless Steel
Degree Offset115°
Folding TypeFixed
Grip Diameter15/32"
Grip Offset1 31/32"
Grip ShapeRound
Grip Width4 1/4"
Handle ShapeBridge
Includes HardwareHardware Included
Load RatingLoad Rated
Material FamilyStainless Steel
Number Of Mounting Holes2
Product Count10
Product TypeOffset Pull Handle
Projection TypeNon-Recessed
Screw SizeM5
StandardsNSF CERTIFIED, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.1755
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)6.35
HS code8302423065
Country of OriginCN

Product Details:

    • Degree Offset (115 Degrees)

Product Variants

ProductModelMounting Hole Center To CenterOverall LengthGrip LengthMounting TypeMaterialFinishColorProjectionPrice
LAMP LF-12-128 Offset Pull Handle 304 Stainless Steel | AE2DZY 4WRU8 LF-12-1285.031"5.516"4.547"Threaded HolesStainless SteelSatinNatural1.969"€62.91
LAMP LF-12-160 Offset Pull Handle 304 Stainless Steel | AE2DZZ 4WRU9 LF-12-1606.297"6.781"5.828"Threaded HolesStainless SteelSatinNatural1.969"€61.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAMP LF-12-96 Offset Pull Handle 304 Stainless Steel
€68.16 /unit