Flat Shipping

Flat Shipping at €24.99 + VAT

LAMP LB-CV215A Cleanroom Lid Stay | AE3QAX 5ENV8

LAMP LB-CV215A Cleanroom Lid Stay

Item: AE3QAX Model: LB-CV215ACross Ref: 5ENV8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€87.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLid Support
Extended Length8 15/32"
FinishPlain
Material304 Stainless Steel
Maximum Rated Capacity33 lbs.
Overall Depth1 3/64"
Overall Height1 57/64"
Overall Width1 3/64"
Product TypeLid Support
StandardsROHS 3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)2.54
Ship length (cm)17.78
Ship width (cm)5.08
HS code8302423065
Country of OriginJP

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAMP LB-CV215A Cleanroom Lid Stay
€87.11 /unit