Flat Shipping

Flat Shipping at €24.99 + VAT

LAMP ESR-4513-14 Drawer Slide Full 13-25/32 Inch Length Pr | AE4GNH 5KDZ1

LAMP ESR-4513-14 Drawer Slide Full 13-25/32 Inch Length Pr

Item: AE4GNH Model: ESR-4513-14Cross Ref: 5KDZ1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrawer Slide
Closed Length13.781"
Closure TypeConventional
ColorNatural
Detent TypeHold In
Extension TypeFull
FinishZinc Plated
HardwareNot Included
Load Capacity108 lbs.
MaterialStainless Steel
Mounting TypeSide
Screw Head TypeBinding, Pan, Truss
Screw SizeM4, #8
Side Mount Load Cap. Per Pair108 lbs.
Travel Length14"
Width1/2"
Disconnect LocationFront
Disconnect MethodLever
Duty RatingLight Duty (<140 lbs.)
Extended Length27 9/16"
For Use WithDrawers
Glide MechanismBall Bearings
Includes HardwareHardware Not Included
Overall Height1 3/4"
Overall Width1/2"
Product TypeDrawer Slide
Screw TypeBinding Head, Pan Head, Truss Head
Side Space - Maximum1/2"
StandardsROHS 2 COMPLIANT

Shipping Info:

Ship weight (kg) 1.0778
Ship height (cm)3.05
Ship length (cm)34.8
Ship width (cm)5.59
HS code8302423015
Country of OriginCN

Product Details:

    • Glide Mechanism (Friction)

Product Variants

ProductModelClosed LengthTravel LengthExtension TypeMounting TypeClosure TypeHardwareScrew SizeScrew Head TypePkg. Qty.Price
LAMP ESR-4513-10 Drawer Slide Full 9-27/32 Inch Length Pr | AE4GNF 5KDY9 ESR-4513-109.844"9.562"FullSideConventionalNot IncludedM4, #8Binding, Pan, Truss2€32.48
LAMP ESR-4513-12 Drawer Slide Full 11-13/16 Inch Length Pr | AE4GNG 5KDZ0 ESR-4513-1211.812"12"FullSideConventionalNot IncludedM4, #8Binding, Pan, Truss2€37.15
LAMP ESR-4513-18 Drawer Slide Full 17-23/32 Inch Length Pr | AE4GNJ 5KDZ3 ESR-4513-1817.719"18"FullSideConventionalNot IncludedM4, #8Binding, Pan, Truss2€48.68
LAMP ESR-4513-22 Drawer Slide Full 21-21/32 Inch Length Pr | AE4GNL 5KDZ5 ESR-4513-2221.656"22"FullSideConventionalNot IncludedM4, #8Binding, Pan, Truss2€58.42
LAMP ESR-4513-24 Drawer Slide Full 23-5/8 Inch Length Pr | AE4GNM 5KDZ6 ESR-4513-2423 5/8"24"FullSideConventionalNot IncludedM4, #8Binding, Pan, Truss2€62.56
LAMP ESR-4513-26 Drawer Slide Full 25-19/32 Inch Length Pr | AE4GNN 5KDZ7 ESR-4513-2625.593"26"FullSideConventionalNot IncludedM4, #8Binding, Pan, Truss2€65.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAMP ESR-4513-14 Drawer Slide Full 13-25/32 Inch Length Pr
€38.17 /unit