Flat Shipping

Flat Shipping at €24.99 + VAT

LAMP EK-R660/S Pull Handle 316 Stainless Steel 6 Inch Height | AE2DXL 4WRJ4

LAMP EK-R660/S Pull Handle 316 Stainless Steel 6 Inch Height

Item: AE2DXL Model: EK-R660/SCross Ref: 4WRJ4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPull Handle
ColorNatural
FinishSatin
GradeGrade 316
Grip Dia.0.281"
Grip Height1.266"
Grip Length6.281"
Grip Thickness0.281"
HardwareIncluded
Load RatedNo
MaterialStainless Steel
Mounting Hole Center To Center6"
Mounting TypeThreaded Holes
Overall Length6.281"
Overall Width0.562"
Projection1.266"
Thread Depth3/8"
Ansi/bhma FinishSatin Stainless Steel
Folding TypeFixed
Grip Offset1 1/4"
Grip ShapeOval
Grip Width2 3/4"
Handle ShapeBridge
Includes HardwareHardware Included
Load RatingLoad Rated
Material FamilyStainless Steel
Number Of Mounting Holes2
Product Count20
Product TypePull Handle
Projection TypeNon-Recessed
Screw Size#8-32
StandardsNSF CERTIFIED, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)1.27
Ship length (cm)17.78
Ship width (cm)3.81
HS code8302423065
Country of OriginTW

Product Variants

ProductModelMounting TypeFinishMounting Hole Center To CenterProjectionGrip ThicknessOverall LengthGrip LengthHardwarePrice
LAMP ECH-100/M Pull Handle Polished 3-15/16 Inch Height | AE2DXB 4WRH3 ECH-100/MThreaded HolesPolish3.938"1.578"0.312"4 1/4"3 5/8"Included€56.01
LAMP ECH-150/M Pull Handle Polished 5-29/32 Inch Height | AE2DXD 4WRH5 ECH-150/MThreaded HolesPolish5.906"1.969"0.312"6.219"6.219"Included€67.23
LAMP EK-R635/M Pull Handle Polished 3-1/2 Inch Height | AE2DXE 4WRH6 EK-R635/MThreaded HolesPolish3 1/2"1.266"0.281"3.781"3.781"Included€22.69
LAMP EK-R635/S Pull Handle Satin 3-1/2 Inch Height | AE2DXF 4WRH7 EK-R635/SThreaded HolesSatin3 1/2"1.266"0.281"3.781"3.781"Included€22.38
LAMP EK-R640/M Pull Handle 316 Stainless Steel Polished | AE2DXG 4WRH8 EK-R640/MThreaded HolesPolish4"1.266"0.281"4.281"4.281"Included€24.55
LAMP EK-R640/S Pull Handle 316 Stainless Steel Satin | AE2DXH 4WRH9 EK-R640/SThreaded HolesSatin4"1.266"0.281"4.281"4.281"Included€23.57
LAMP EK-R650/S Pull Handle Threaded Holes Satin | AE2DXJ 4WRJ2 EK-R650/SThreaded HolesSatin5"1.266"0.281"4.281"5.281"Included€24.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAMP EK-R660/S Pull Handle 316 Stainless Steel 6 Inch Height
€31.95 /unit