Flat Shipping

Flat Shipping at €24.99 + VAT

LAMOTTE 3027-G Test Strip, Free Chlorine, 0 to 10 ppm, 0 to 10 ppm | CR8MPR

LAMOTTE 3027-G Test Strip, Free Chlorine, 0 to 10 ppm

Item: CR8MPR Model: 3027-GCross Ref: 41V898
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.05 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrip
IncludesColor Chart Label
Length3"
Number Of Tests25
Range0 ppm to 10 ppm
Testing ParameterFree Chlorine, Total Chlorine
TypeDrinking Water
Parameters Measurements Included0 to 10 ppm Free Chlorine, 0 to 10 ppm Total Chlorine
Test Detects ForTotal Chlorine
Test FormStrip
Testing ParametersFree Chlorine

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelNumber Of TestsTypePh ResolutionPkg. Qty.Price
LAMOTTE 3023-G Test Strip, A mmonia, 0 to 6 ppm | CR8MPM 3023-G25Natural Waters-25€38.02
LAMOTTE 2999LR Test Strip, Chlorine Dioxide Low Range, 0/0.25/0.5/1/3/5/10 ppm, 50 PK | CR8MPN 2999LR50Sanitizer-50€25.60
LAMOTTE 4250-BJ Test Strip, Chlorine, 10/50/100/200 ppm, 200 PK | CR8MPP 4250-BJ200Sanitizer-200€14.21
LAMOTTE 2991-G Test Strip, Copper, 0/0.3/0.6/1/3 ppm, 25 PK | CR8MPQ 2991-G25Drinking Water-25€23.82
LAMOTTE 2964-G Test Strip, Free Chlorine, 0/0.5/1/3/10 ppm, 25 PK | CR8MPT 2964-G25Drinking Water-25€15.66
LAMOTTE 2948-BJ Test Strip, Iodine, 12/25/50/100 ppm, 200 PK | CR8MPU 2948-BJ200Sanitizer-200€15.60
LAMOTTE 3038-G Test Strip, Nitrate, 0/20/40/80/160/200 ppm, 0, 0.5, 1, 3, 5, 10 ppm, 6, 6.5, 7, 7.5, 8 | CR8MPV 3038-G25Natural Waters0.5 pH25€38.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAMOTTE 3027-G Test Strip, Free Chlorine, 0 to 10 ppm
€24.05 /pack