Flat Shipping

Flat Shipping at €24.99 + VAT

LAKELAND PBLC55428-LG Hooded Chemmax (r) 1 Bound Elastic L | AE8NHC 6EHK9

LAKELAND PBLC55428-LG Hooded Chemmax (r) 1 Bound Elastic L

Item: AE8NHC Model: PBLC55428-LGCross Ref: 6EHK9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.70 /unit
This product can only be shipped in multiples of 25
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHooded Chem Resist Coverall
Ankle StyleElastic
Closure TypeZipper
ColorYellow
Cuff StyleElastic
Fabric Weight2.29 oz.
Fits Chest Size50"
Fits Waist Size50"
Inseam28"
Seam StyleBound
SizeL
Ankle TypeElastic w/Boot Covers & Slip Resistant Sole
Wrist TypeElastic

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)3.05
Ship length (cm)33.78
Ship width (cm)25.65
HS code6210105000
Country of OriginMX

Product Variants

ProductModelSeam StyleColorSizeAnkle StyleInseamFits Chest SizeFabric WeightFits Waist SizePrice
LAKELAND PBLC5414-MD Hooded Chemmax (r) 1 Yellow Boots M | AE8NFL 6EHF8 PBLC5414-MDSergedYellowMAttached Boots28"47"2.29 oz.47"€15.95
LAKELAND PBLC5414-LG Hooded Chemmax (r) 1 Yellow Boots L | AE8NFM 6EHF9 PBLC5414-LGSergedYellowLAttached Boots28"50"2.29 oz.50"€15.95
LAKELAND PBLC5414-XL Hooded Chemmax (r) 1 Yellow Boots Xl | AE8NFN 6EHG0 PBLC5414-XLSergedYellowXLAttached Boots28 1/2"54"2.29 oz.54"€15.95
LAKELAND PBLC5414-2X Hooded Chemmax (r) 1 Yellow Boots 2xl | AE8NFP 6EHG1 PBLC5414-2XSergedYellow2XLAttached Boots28 1/2"56"2.29 oz.56"€15.95
LAKELAND PBLC5414-3X Hooded Chemmax (r) 1 Yellow Boots 3xl | AE8NFQ 6EHG2 PBLC5414-3XSergedYellow3XLAttached Boots31"59"2.29 oz.59"€15.09
LAKELAND PBLC5414-4X Hooded Chemmax (r) 1 Yellow Boots 4xl | AE8NFR 6EHG3 PBLC5414-4XSergedYellow4XLAttached Boots32"64"2.29 oz.64"€15.09
LAKELAND PBLC5428-MD Hooded Chemmax (r) 1 Yellow Elastic M | AE8NFZ 6EHH0 PBLC5428-MDSergedYellowMElastic28"47"2.29 oz.47"€11.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAKELAND PBLC55428-LG Hooded Chemmax (r) 1 Bound Elastic L
€16.70 /unit