Flat Shipping

Flat Shipping at €24.99 + VAT

LAKELAND PBLC314-2466 Lab Coverall Chest Size 66 62 x 30 White | AF7HXJ 21DP12

LAKELAND PBLC314-2466 Lab Coverall Chest Size 66 62 x 30 White

Item: AF7HXJ Model: PBLC314-2466Cross Ref: 21DP12
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€87.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLab Coverall
Closure TypeHook And Loop
ColorWhite
Fabric Weight7.5 oz.
Fits Chest Size66"
Fits Waist Size62"
GenderUnisex
Hammer LoopNo
Inseam30"
InsulatedNo
MaterialCotton
Number Of Outside Pockets0
Size5XL

Shipping Info:

Ship weight (kg) 1.14
Ship height (cm)8.89
Ship length (cm)36.83
Ship width (cm)33.02
HS code6211420000

Product Variants

ProductModelSizeInseamFits Waist SizeMaterialColorHammer LoopNumber Of Outside PocketsFabric WeightPrice
LAKELAND PBLC314-2432 Lab Coverall Chest Size 32 30 x 32 White | AF7HWQ 21DN94 PBLC314-2432XS32"30"CottonWhiteNo-7.5 oz.€70.23
LAKELAND PBLC314-2434 Lab Coverall Chest Size 34 30 x 29 White | AF7HWR 21DN95 PBLC314-2434XS29"30"CottonWhiteNo-7.5 oz.€70.23
LAKELAND PBLC314-2436 Lab Coverall Chest Size 36 32 x 29 White | AF7HWT 21DN96 PBLC314-2436S29"32"CottonWhiteNo-7.5 oz.€70.23
LAKELAND PBLC314-2438 Lab Coverall Chest Size 38 32 x 29 White | AF7HWU 21DN97 PBLC314-2438S29"32"CottonWhiteNo-7.5 oz.€70.23
LAKELAND PBLC314-2440 Lab Coverall Chest Size 40 36 x 29 White | AF7HWV 21DN98 PBLC314-2440M29"36"CottonWhiteNo-7.5 oz.€70.23
LAKELAND PBLC314-2442 Lab Coverall Chest Size 42 36 x 29 White | AF7HWW 21DN99 PBLC314-2442M29"36"CottonWhiteNo-7.5 oz.€70.23
LAKELAND PBLC314-2444 Lab Coverall Chest Size 44 41 x 29 White | AF7HWX 21DP01 PBLC314-2444L29"41"CottonWhiteNo-7.5 oz.€74.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAKELAND PBLC314-2466 Lab Coverall Chest Size 66 62 x 30 White
€87.87 /unit