LAKELAND LS7412-4XB Flame-Resistant Coverall Blue 4XL PK25 | AG9PLL 21DN86

LAKELAND LS7412-4XB Flame-Resistant Coverall Blue 4XL PK25

Item: AG9PLL Model: LS7412-4XBCross Ref: 21DN86
In Stock

Get it by Tuesday, Jun 17

€234.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlame-Resistant Coverall
Closure TypeZipper
ColorBlue
Cuff StyleOpen
Fabric Weight2.4 oz.
Fits Chest Size62" to 64"
Fits Waist Size58" to 60"
Inseam33"
Number Of Pockets0
Size4XL
Sleeve Length38"
# Of Pockets0
FeaturesBreathable, Second Generation Pyrolon Plus 2
MaterialPyrolon Plus
Maximum Chest Size62"
Maximum Waist Size60"
Minimum Chest Size60"
Minimum Waist Size58"
StandardsANSI/ISEA 203, ASTM D3776, ASTM D5034, ASTM D5733, ASTM D737, EN1149, NFPA 2113
Tag Size60 x 30

Shipping Info:

Ship weight (kg) 8.0325
Ship height (cm)41.91
Ship length (cm)48.26
Ship width (cm)35.56
Country of OriginMX

Product Variants

ProductModelSizeInseamSleeve LengthFabric WeightMaterialCuff StylePkg. Qty.Price
LAKELAND LS7412-MDB Coverall M Blue | AF3PDP 8ADN0 LS7412-MDBM--2.4 oz.Pyrolon Plus-1€9.62
LAKELAND LS7412-2XB Coverall 2xl Blue | AF4AWG 8NE95 LS7412-2XB2XL--2.4 oz.Pyrolon Plus-1€9.35
LAKELAND LS7412-LGB Coverall L Blue | AF4KVD 8ZF69 LS7412-LGBL--2.4 oz.Pyrolon Plus-1€8.91
LAKELAND LS7412-XLB Coverall Xl Blue | AF4XDQ 9NNW7 LS7412-XLBXL--2.4 oz.Pyrolon Plus-1€8.91
LAKELAND LS7412-SMB Flame-Resistant Coverall Blue S PK25 | AG9PLJ 21DN84 LS7412-SMBS27 1/2"31"2.4 oz.-Open25€233.51
LAKELAND LS7412-3XB Flame-Resistant Coverall Blue 3XL PK25 | AG9PLK 21DN85 LS7412-3XB3XL31 1/2"37"2.4 oz.-Open25€228.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAKELAND LS7412-4XB Flame-Resistant Coverall Blue 4XL PK25
€234.13 /unit