Flat Shipping

Flat Shipping at €24.99 + VAT

LAKELAND CTL417-3X Collared Disposable Coverall, SBPP with Laminated Microporous Film, Serged Seam, White | CR8MHH

LAKELAND CTL417-3X Collared Disposable Coverall, SBPP with Laminated Microporous Film, Serged Seam, White

Item: CR8MHH Model: CTL417-3XCross Ref: 48LZ72
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€219.76 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisposable Coverall
Ankle StyleElastic
ColorWhite
Coverall MaterialSBPP, Laminated Microporous Film
Cuff StyleElastic
MaterialSBPP, Laminated Microporous Film
Seam StyleSerged
Ankle TypeElastic
SeriesMicroMax(R) NS
Size3XL
Wrist TypeElastic

Shipping Info:

Ship weight (kg) 4.995
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeCuff StyleAnkle StyleFits Chest SizeFits Waist SizeSeam StyleColorClosure TypePkg. Qty.Price
LAKELAND CTL412-LG Collared Micromax (r) Ns Open L - Pack Of 25 | AF3QVV 8C853 CTL412-LGLOpenOpen42" to 44"38" to 40"SergedWhiteZipper1€153.63
LAKELAND CTL417-MD Micromax (r) Ns White Elastic M - Pack Of 25 | AF4DJX 8RN85 CTL417-MDMElasticElastic38" to 40"34" to 36"SergedWhiteZipper25€205.46
LAKELAND CTL417-XL Micromax (r) Ns White Elastic Xl - Pack Of 25 | AF4DJY 8RN86 CTL417-XLXLElasticElastic46" to 48"42" to 44"SergedWhiteZipper25€205.46
LAKELAND CTL417-2X Micromax (r) Ns Elastic 2xl - Pack Of 25 | AF4GGE 8VUR8 CTL417-2X2XLElasticElastic50" to 52"46" to 48"SergedWhiteZipper25€205.46
LAKELAND CTL417-LG Micromax (r) Ns White Elastic L - Pack Of 25 | AF4TRT 9JX55 CTL417-LGLElasticElastic42" to 44"38" to 40"SergedWhiteZipper25€205.46
LAKELAND CTL412V-XL Collared Disposable Coverall, MicroMax NS, Serged Seam, White, 50 Pack | CR8MHF CTL412V-XL-OpenOpen--SergedWhite-50€321.28
LAKELAND CTL412-4X Collared Disposable Coverall, SBPP with Laminated Microporous Film, Serged Seam, White | CR8MHG CTL412-4X-OpenOpen--SergedWhite-25€182.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAKELAND CTL417-3X Collared Disposable Coverall, SBPP with Laminated Microporous Film, Serged Seam, White
€219.76 /pack