Flat Shipping

Flat Shipping at €24.99 + VAT

LAKELAND 51150-MD Hooded Chemical-Resistant FR Coveralls, Pyrolon, Welded Seam, Gray, M, Zipper, 6 PK | CR8MJE

LAKELAND 51150-MD Hooded Chemical-Resistant FR Coveralls, Pyrolon, Welded Seam, Gray, M, Zipper, 6 PK

Item: CR8MJE Model: 51150-MDCross Ref: 48LZ80
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€506.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoverall
Closure TypeZipper
ColorGray
Coverall MaterialPyrolon
Cuff StyleElastic
Flame Resistance & Retardance RatingsNFPA 2113
MaterialPyrolon
Seam StyleWelded
SizeM
Ankle TypeElastic w/Boot Covers
Hood StyleElastic
Wrist TypeElastic

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialColorSizeSeam StyleCoverall MaterialFlame Resistance & Retardance RatingsPkg. Qty.Price
LAKELAND C44414-4X Hooded Chemical-Resistant Coveralls, Che mmax 2, Bound Seam, White, 4XL, 12 PK | CR8MJC C44414-4XChemmaxWhite4XLBoundChemmax-12€449.23
LAKELAND C44414-MD Hooded Chemical-Resistant Coveralls, Che mmax 2, Bound Seam, White, M, 12 PK | CR8MJD C44414-MDChemmaxWhiteMBoundChemmax-12€386.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAKELAND 51150-MD Hooded Chemical-Resistant FR Coveralls, Pyrolon, Welded Seam, Gray, M, Zipper, 6 PK
€506.53 /unit