LAKELAND 07414-SMB Flame-Resistant Hooded Coverall w/Boots S PK25 | AG9PLM 21DN87

LAKELAND 07414-SMB Flame-Resistant Hooded Coverall w/Boots S PK25

Item: AG9PLM Model: 07414-SMBCross Ref: 21DN87
In Stock

Get it by Tuesday, Jun 17

€384.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlame-Resistant Hooded Coverall
Closure TypeZipper
ColorBlue
Cuff StyleElastic
Fabric Weight2.4 oz.
Fits Chest Size42" to 44"
Fits Waist Size38" to 40"
Inseam27 1/2"
Number Of Pockets0
SizeS
Sleeve Length31"
# Of Pockets0
FeaturesBreathable, Second Generation Pyrolon Plus 2
MaterialPyrolon Plus
Maximum Chest Size38"
Maximum Waist Size40"
Minimum Chest Size36"
Minimum Waist Size38"
StandardsANSI/ISEA 203, ASTM D3776, ASTM D5034, ASTM D5733, ASTM D737, EN1149, NFPA 2113
Tag Size40 x 30

Shipping Info:

Ship weight (kg) 6.4411
Ship height (cm)41.91
Ship length (cm)45.97
Ship width (cm)33.78
Country of OriginMX

Product Variants

ProductModelSizeInseamSleeve LengthFabric WeightCuff StylePkg. Qty.Price
LAKELAND 07414-MDB Flame-Resistant Hooded Coverall w/Boots M PK25 | AG9PLN 21DN88 07414-MDBM28"32 1/2"2.4 oz.Elastic25€281.60
LAKELAND 07414-LGB Flame-Resistant Hooded Coverall w/Boots L PK25 | AG9PLP 21DN89 07414-LGBL29"33 1/2"2.4 oz.Elastic25€281.60
LAKELAND 07414-XLB Flame-Resistant Hooded Coverall w/Boots XL PK25 | AG9PLQ 21DN90 07414-XLBXL29"35"2.4 oz.Elastic25€281.60
LAKELAND 07414-2XB Flame-Resistant Hooded Coverall w/Boots 2XL PK25 | AG9PLR 21DN91 07414-2XB2XL30 1/2"36 1/2"2.4 oz.Elastic25€295.62
LAKELAND 07414-3XB Flame-Resistant Hooded Coverall w/Boots 3XL PK25 | AG9PLT 21DN92 07414-3XB3XL31 1/2"37"2.4 oz.Elastic25€327.17
LAKELAND 07414-4XB Flame-Resistant Hooded Coverall w/Boots 4XL PK25 | AG9PLU 21DN93 07414-4XB4XL33"38"2.4 oz.Elastic25€327.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAKELAND 07414-SMB Flame-Resistant Hooded Coverall w/Boots S PK25
€384.41 /unit