Flat Shipping

Flat Shipping at €24.99 + VAT

LABELMASTER L460 This Package Conforms 49 CFR 3 Inch x 5 Inch 500 | AH6GXT 35ZL19

LABELMASTER L460 This Package Conforms 49 CFR 3 Inch x 5 Inch 500

Item: AH6GXT Model: L460Cross Ref: 35ZL19
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€93.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabel
AdhesiveAdhesive
Adhesive PropertiesPermanent Adhesive
Height3"
Kit ContentsNot Applicable
Lamination TypeNot Laminated
LanguageEnglish
Legend/background ColorRed, White
MaterialPaper
Metal DetectableNo
Number Of Labels500
Package TypeRoll
Retroreflective GradeNon Reflective
ShapeRectangle
Width5"
Adhesive MaterialAcrylic
Hazard Communication StandardDOT
Preprinted TextThis Package Conforms To 49 CFR 173.4
Product TypeDOT Label
Standards49 CFR 173.4

Shipping Info:

Ship weight (kg) 0.9585
Ship height (cm)13.21
Ship length (cm)11.94
Ship width (cm)11.94
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABELMASTER L460 This Package Conforms 49 CFR 3 Inch x 5 Inch 500
€93.11 /unit