Flat Shipping

Flat Shipping at €24.99 + VAT

LABELMASTER L20CR Cargo Aircraft Only Label 100mm x 120mm 100 | AH6GWU 35ZK96

LABELMASTER L20CR Cargo Aircraft Only Label 100mm x 120mm 100

Item: AH6GWU Model: L20CRCross Ref: 35ZK96
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCargo Aircraft Only Label
Background ColorOrange
Dot/un Product FormLabel
Handling Label/placard TypeAircraft Only
HeaderNo Header
Height3.938"
LanguageEnglish
LegendCargo Aircraft Only
Legend ColorBlack
Legend StyleSymbol, Text
Legend/background ColorOrange
MaterialPaper
Metal DetectableNo
Mounting StyleAdhesive
No. Of Labels100
ShapeSquare
Width4 3/4"
Write On SurfaceNo
Label Height4 21/64"
Label Width4 3/4"
Labels Per Roll100
MessageCargo Aircraft Only Forbidden In Passenger Aircraft

Shipping Info:

Ship weight (kg) 0.3465
Ship height (cm)12.19
Ship length (cm)9.91
Ship width (cm)9.91
Country of OriginUS

Product Variants

ProductModelMaterialHeightLegend StyleNo. Of LabelsLanguageLegend/background ColorHeaderMetal DetectablePrice
LABELMASTER SL20R Cargo Aircraft Only Label 100mm x 120mm 500 | AH6GWT 35ZK95 SL20RPolypropylene4 1/2"Symbol500EnglishOrangeNo HeaderNo€198.41
LABELMASTER L20R Cargo Aircraft Only Label 100mm x 120mm 500 | AH6GWV 35ZK97 L20RPaper3.938"Symbol, Text500EnglishOrangeNo HeaderNo€73.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABELMASTER L20CR Cargo Aircraft Only Label 100mm x 120mm 100
€37.10 /unit