Flat Shipping

Flat Shipping at €24.99 + VAT

LABELMASTER IL82 Do Not Stack Label 6 Inch x 4 Inch Paper 500 | AH6GYJ 35ZL34

LABELMASTER IL82 Do Not Stack Label 6 Inch x 4 Inch Paper 500

Item: AH6GYJ Model: IL82Cross Ref: 35ZL34
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€105.63 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDo Not Stack Label
Height6"
Label MaterialPaper
LanguageEnglish
LegendDo Not Stack
MaterialPaper
Metal DetectableNo
Number Of Labels500
ShapeRectangle
Width4"
Background ColorWhite
Label Height6"
Label Width4"
Labels Per Roll500
MessageDo Not Stack
Message HeaderDo Not
Primary Label SubjectCare Instruction
Product TypeInstructional Handling Label

Shipping Info:

Ship weight (kg) 1.4625
Ship height (cm)10.67
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABELMASTER IL82 Do Not Stack Label 6 Inch x 4 Inch Paper 500
€105.63 /pack