LABELMASTER HSNLB6500 Un3481 Lithium Ion Battery, Package Quantity 500, Semi-Gloss Paper, Rolls, 500 PK | CR8LVP

LABELMASTER HSNLB6500 Lithium Ion Battery, Semi-Gloss Paper, Rolls, 500 Pk

Item: CR8LVP Model: HSNLB6500Cross Ref: 567W96
Limited Availability

Get it by Tuesday, Jun 17

€67.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBattery
ColorBlack, White
Height120 mm
LanguageEnglish
LegendLithium Battery Miscellaneous Dangerous Goods
Legend/background ColorWhite
MaterialSemi Gloss Paper , Semi-Gloss Paper
Mounting StyleAdhesive
Preprinted TextLithium Battery Miscellaneous Dangerous Goods
Subject MatterHazardous Materials
Tag ShapeRolls
Width100 mm
Write On SurfaceNo
StandardsCANCER WARNING CHEMICAL INFO BENZOPHENONE, HAZARD CLASS NAME MISCELLANEOUS DANGEROUS GOODS, HAZARD CLASS NUMBER 9, PROP 65 WARNING WARNING: CANCER AND REPRODUCTIVE HARM, REGULATORY AGENCY DOT, REGULATORY STANDARD 172.300 & 172.400, REPRODUCTIVE HARM CHEMICAL TOLUENE, UN NUMBER 3481
Tag MaterialSemi-Gloss Paper

Shipping Info:

Ship weight (kg) 15.687
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMaterialHeightColorPkg. Qty.Price
LABELMASTER HMLB9S Hazard Class 9 Lithium Battery, Package Quantity 25, Semi-Gloss Paper | CR8LVK HMLB9SSemi Gloss Paper100 mmBlack, White50€13.38
RFQ
LABELMASTER HMLB9 Hazard Class 9 Lithium Battery, Package Quantity 500, Semi-Gloss Paper, Rolls, 500 PK | CR8LVL HMLB9Semi Gloss Paper100 mmBlack, White500€44.51
RFQ
LABELMASTER LB735 Lithium Battery Handling Mark, Package Quantity 500, Semi-Gloss Paper, Rolls, 500 PK | CR8LVM LB735Semi Gloss Paper110 mm-500€98.05
RFQ
LABELMASTER L358 Exempt Specimen Label, Human, Package Quantity 1000, Semi-Gloss Paper, Rolls, 1000 PK | CR8LWK L358Semi Gloss Paper1 3/8"Red1€35.94
LABELMASTER SLEXP14S Explosive 1.4 S Label, Vinyl, Package Quantity 500, Permanent Vinyl, Rolls, 500 PK | CR8LWL SLEXP14SPermanent Vinyl100 mmBlack, Orange500€154.80
LABELMASTER HMLB9C Hazard Class 9 Lithium Battery Label, Package Quantity 100, Adhesive | CR8LWM HMLB9CPaper--100€26.25
RFQ
LABELMASTER SLEX32 Explosive 1 International, Package Quantity 500, Permanent Vinyl, Rolls, 4 Inch Width | CR8LXW SLEX32Permanent Vinyl100 mmBlack, Orange500€167.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABELMASTER HSNLB6500 Lithium Ion Battery, Semi-Gloss Paper, Rolls, 500 Pk
€67.19 /unit