Flat Shipping

Flat Shipping at €24.99 + VAT

LABELMASTER HMSL270 Toxic Label 100 mm x 100mm Polypropylene 500 | AH6GRK 35ZJ89

LABELMASTER HMSL270 Toxic Label 100 mm x 100mm Polypropylene 500

Item: AH6GRK Model: HMSL270Cross Ref: 35ZJ89
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€132.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemToxic Label
Dot/un Product FormLabel
HeaderNo Header
Height3.938"
Label Height4"
Label Width4"
LanguageEnglish
LegendToxic
Legend ColorBlack
Legend StyleSymbol, Text
Legend/background ColorWhite
MaterialPolypropylene
Metal DetectableNo
Mounting StyleAdhesive
No. Of Labels500
ShapeDiamond
Width3.938"
Write On SurfaceNo
Container Label/placard TypeHazardous Class
Hazard ClassClass 6 (Toxic, Poison Inhalation, & Infectious Substance)
MessageToxic
Number Of Labels500

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)10.67
Ship length (cm)13.97
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelMaterialHeightLanguageLegend/background ColorLegend StyleHeaderMetal DetectableShapePrice
LABELMASTER HML27 Toxic Label 100 mm x 100mm Papr White/Black 500 | AH6GRL 35ZJ90 HML27Paper3.938"EnglishWhiteSymbol, TextNo HeaderNoDiamond€38.02
LABELMASTER ETHSNV27 Toxic Label 100 mm x 150mm Polypropylene 500 | AH6GRN 35ZJ93 ETHSNV27Polypropylene3.938"English-Symbol, TextNo HeaderNoDiamond€189.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABELMASTER HMSL270 Toxic Label 100 mm x 100mm Polypropylene 500
€132.45 /unit