Flat Shipping

Flat Shipping at €24.99 + VAT

LABELMASTER HML7 Flammable Gas Label 100mm x 100mm Paper 500 | AH6GTD 35ZK08

LABELMASTER HML7 Flammable Gas Label 100mm x 100mm Paper 500

Item: AH6GTD Model: HML7Cross Ref: 35ZK08
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlammable Gas Label
Background ColorRed
Dot/un Product FormLabel
HeaderNo Header
Height3.938"
LanguageEnglish
LegendFlammable Gas
Legend ColorWhite
Legend StyleSymbol, Text
Legend/background ColorRed
MaterialPaper
Metal DetectableNo
Mounting StyleAdhesive
No. Of Labels500
ShapeDiamond
Width3.938"
Write On SurfaceNo
Container Label/placard TypeHazardous Class
Hazard ClassClass 2 (Gases)
Label Height3 15/16"
Label Width3 15/16"
MessageFlammable Gas
Number Of Labels500

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)10.67
Ship length (cm)12.7
Ship width (cm)12.95
Country of OriginUS

Product Variants

ProductModelMaterialNo. Of LabelsHeightLanguageLegend/background ColorLegend StyleHeaderMetal DetectablePrice
LABELMASTER HMSL70 Flammable Gas Label 100mm x 100mm Polypropylene 500 | AH6GTB 35ZK06 HMSL70Polypropylene5003.938"EnglishRedSymbol, TextNo HeaderNo€125.09
LABELMASTER HML7C Flammable Gas Label 100mm x 100mm 100 Labels | AH6GTC 35ZK07 HML7CPaper1003.938"EnglishRedSymbol, TextNo HeaderNo€20.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABELMASTER HML7 Flammable Gas Label 100mm x 100mm Paper 500
€37.54 /unit