Flat Shipping

Flat Shipping at €24.99 + VAT

LABELMASTER GHIS0063 GHS Corrosion Label 4 Inch x 4 Inch Paper 100 | AH6GKB 35ZH39

LABELMASTER GHIS0063 GHS Corrosion Label 4 Inch x 4 Inch Paper 100

Item: AH6GKB Model: GHIS0063Cross Ref: 35ZH39
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.49 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGHS Corrosion Label
Height4"
LanguageNo Text
Legend/background ColorBlack, Red, White
MaterialPaper
Metal DetectableNo
Number Of Labels100
ShapeDiamond
Width4"
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
Hazard Communication StandardGHS
Label Size (wxh)4" x 4"
Preprinted ImagesCorrosive Pictogram
Product TypeGHS Label
Thickness5.85 mil.

Shipping Info:

Ship weight (kg) 0.252
Ship height (cm)10.67
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginUS

Product Details:

    • Write on Surface : No

Product Variants

ProductModelMaterialNumber Of LabelsHeightLanguageLegend/background ColorShapeMetal DetectableAdhesivePkg. Qty.Price
LABELMASTER GHIS0090 GHS Corrosion Label 4 Inch x 4 Inch Polypropylene 50 | AH6GLF 35ZH66 GHIS0090Polypropylene504"No TextBlack, Red, WhiteDiamondNoAdhesive50€17.03
LABELMASTER GHIS0099 GHS Corrosion Label 4 Inch x 4 Inch Polypropylene 100 | AH6GLQ 35ZH75 GHIS0099Polypropylene1004"No TextBlack, Red, WhiteDiamondNoAdhesive100€42.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABELMASTER GHIS0063 GHS Corrosion Label 4 Inch x 4 Inch Paper 100
€45.49 /pack