Flat Shipping

Flat Shipping at €24.99 + VAT

LABELMASTER AL502 Hazcom Label 4 Inch x 4 Inch Paper 500 Labels | AH6GNY 35ZJ30

LABELMASTER AL502 Hazcom Label 4 Inch x 4 Inch Paper 500 Labels

Item: AH6GNY Model: AL502Cross Ref: 35ZJ30
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€104.73 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazcom Label
AdhesiveAdhesive
Adhesive PropertiesPermanent Adhesive
Height4"
Kit ContentsNot Applicable
Lamination TypeNot Laminated
LanguageEnglish
LegendHazcom
Legend/background ColorBlue, Red, White, Yellow
MaterialPaper
Metal DetectableNo
Number Of Labels500
Package TypeRoll
ShapeRectangle
Width4"
Adhesive MaterialRubber
Background ColorWhite
Hazard Communication StandardHMIG
Maximum Service Temperature160°F
Minimum Service Temperature-65°F
Mounting TypeAdhesive
Preprinted ImagesHazcom
Preprinted TextFlammability, Health, Reactivity
Product TypeHMIG Label
Retroreflective GradeNon Reflective
StandardsOSHA
Thickness5.85 mil.

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)10.67
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelHeightMaterialLanguageLegend/background ColorShapeMetal DetectableNumber Of LabelsAdhesivePkg. Qty.Price
LABELMASTER AL501 Hazcom Label 2 Inch x 2 Inch Paper 500 Labels | AH6GNX 35ZJ29 AL5012"PaperEnglishBlue, Red, White, YellowRectangleNo500Adhesive500€52.83
LABELMASTER AL503 Hazcom Label 1 Inch x 2 Inch Paper 500 Labels | AH6GNZ 35ZJ31 AL5031"PaperEnglishBlue, Red, White, YellowRectangleNo500Adhesive500€47.87
LABELMASTER AL504 Hazcom Label 4 Inch x 6 Inch Paper 500 Labels | AH6GPA 35ZJ32 AL5044"PaperEnglishBlue, Red, White, YellowRectangleNo500Adhesive500€107.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABELMASTER AL502 Hazcom Label 4 Inch x 4 Inch Paper 500 Labels
€104.73 /pack