LABCONCO 9900100 Storage Cabinet 36-3/4 Inch Height 36 Inch Width | AJ2KUJ 9WA15

LABCONCO 9900100 Storage Cabinet 36-3/4 Inch Height 36 Inch Width

Item: AJ2KUJ Model: 9900100Cross Ref: 9WA15
In Stock

Get it by Tuesday, Jun 17

€3,022.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Cabinet
Assembled/unassembledAssembled
AssemblyAssembled
Cabinet Door TypeStandard
Cabinet StyleShelving
Depth22"
HandleSingle
Height36 3/4"
Includes(1) 8 In Filler Panel, (4) Leveling Feet
MaterialSteel
Number Of Drawers0
Number Of Shelves1
Width36"
Adjustable Height - Maximum36 3/4"
Adjustable Height - Minimum35 1/2"
Compatible With Product TypeLabconco Fume Hoods
Door TypeManual
Load Capacity800 lbs.
MobilityStationary
Number Of Doors2
Overall Depth22"
Overall Height36 3/4"
Overall Width36"
Product TypeStorage Cabinet
StandardsADA

Shipping Info:

Ship weight (kg) 90.0004
Ship height (cm)93.35
Ship length (cm)55.88
Ship width (cm)91.44
Country of OriginUS

Product Variants

ProductModelColorAssembled/unassembledNumber Of ShelvesAssemblyHandleHeightDepthPrice
LABCONCO 99002-00 Storage Cabinet 36-3/4 Inch Height 30 Inch Width | AJ2KMP 8WYC0 99002-00-Assembled1AssembledSingle36 3/4"22"€2,246.94
LABCONCO 9900000 Storage Cabinet 36-3/4 Inch Height 48 Inch Width | AJ2KMR 8XFH1 9900000WhiteAssembled1AssembledSingle36 3/4"22"€2,496.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABCONCO 9900100 Storage Cabinet 36-3/4 Inch Height 36 Inch Width
€3,022.16 /unit