LABCONCO 9500610 Work Surface, 72 Inch Width, 1 1/4 Inch Height, 30 Inch Length, Left Rear | CR8LUE

LABCONCO 9500610 Work Surface, 72 Inch Width, 1 1/4 Inch Height, 30 Inch Length, Left Rear

Item: CR8LUE Model: 9500610Cross Ref: 39P167
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€3,857.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWork Surface
Height1 1/4"
Length30"
TypeLeft Rear
Width72"

Shipping Info:

Ship weight (kg) 92.25
Ship height (cm)3.18
Ship length (cm)76.2
Ship width (cm)182.88
Country of OriginUS

Product Variants

ProductModelHeightTypePrice
LABCONCO 3909900 Dished Work Surface, 24 Inch Width, 1 Inch Ht, Black | CR8LGF 39099001"Black€1,210.09
LABCONCO 3909901 Dished Work Surface, 36 Inch Width, 1 Inch Ht, Black | CR8LGG 39099011"Black€1,319.30
LABCONCO 3909902 Dished Work Surface, Black | CR8LGH 3909902-Black€1,945.74
LABCONCO 9503602 Work Surface, 72 Inch Width, 1 1/4 Inch Height, 36 Inch Length, Right Side | CR8LGJ 95036021 1/4"Right Side€3,661.64
RFQ
LABCONCO 9500600 Work Surface, 72 Inch Width, 1 1/4 Inch Height, 30 Inch Length | CR8LGK 95006001 1/4"-€2,927.09
RFQ
LABCONCO 9503620 Work Surface, 72 Inch Width, 1 1/4 Inch Height, 36 Inch Length, Left Side | CR8LGL 95036201 1/4"Left Side€3,662.66
RFQ
LABCONCO 9503422 Work Surface, 48 Inch Width, 1 1/4 Inch Height, 36 Inch Length, Left Side/Right Side | CR8LGM 95034221 1/4"Left Side/Right Side€2,953.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABCONCO 9500610 Work Surface, 72 Inch Width, 1 1/4 Inch Height, 30 Inch Length, Left Rear
€3,857.33 /unit