Flat Shipping

Flat Shipping at €24.99 + VAT

LABCONCO 9410300 Sash Stop Kit | AH9CER 39P209

LABCONCO 9410300 Sash Stop Kit

Item: AH9CER Model: 9410300Cross Ref: 39P209
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€86.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSash Stop Kit
Depth6"
Height12"
MaterialPlastic
Number Of Filters Required0
Overall Height12"
Overall Length6"
Overall Width6"
Width6"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)30.48
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABCONCO 9410300 Sash Stop Kit
€86.49 /unit