Flat Shipping

Flat Shipping at €24.99 + VAT

LABCONCO 8040100 Laboratory Glassware Cart Basket Large | AH8ZAW 39D535

LABCONCO 8040100 Laboratory Glassware Cart Basket Large

Item: AH8ZAW Model: 8040100Cross Ref: 39D535
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€366.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLaboratory Glassware Cart Basket
Body MaterialSteel
ColorWhite
Height4"
Length32"
Number Of Compartments1
Width18"
Ada CompliantNot ADA Compliant
Cart MaterialSteel
Overall Height4"
Overall Length32"
Overall Width18"
Product TypeLab Cart

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)10.16
Ship length (cm)81.28
Ship width (cm)45.72
Country of OriginUS

Product Variants

ProductModelHeightNumber Of CompartmentsColorPrice
LABCONCO 8040200 Laboratory Glassware Cart Basket Small | AH8ZAX 39D536 80402004"1White€282.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABCONCO 8040100 Laboratory Glassware Cart Basket Large
€366.86 /unit