LABCONCO 8010000 Laboratory Cart For Use with AH8ZAM | AH8ZAK 39D524

LABCONCO 8010000 Laboratory Cart For Use with AH8ZAM

Item: AH8ZAK Model: 8010000Cross Ref: 39D524
In Stock

Get it by Tuesday, Jun 17

€1,393.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLaboratory Cart with Flexi-Bin
Body MaterialSteel
ColorWhite
Height37"
Length35"
Number Of Compartments1
Width20"
Ada CompliantNot ADA Compliant
Cart MaterialSteel
Includes(3) 20.25" Long Polyurethane Dividers, (4) 15.25" Short Polyurethane Dividers
Maximum Load Capacity400 lbs.
Overall Height36 3/8"
Overall Length34 7/8"
Overall Width19"
Product TypeLab Cart
Wheel Diameter4"

Shipping Info:

Ship weight (kg) 19.8
Ship height (cm)93.98
Ship length (cm)88.9
Ship width (cm)50.8
Country of OriginUS

Product Variants

ProductModelHeightNumber Of CompartmentsColorPrice
LABCONCO 8010001 Laboratory Cart For Use with AH8ZAN | AH8ZAL 39D525 801000137"1White€1,780.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABCONCO 8010000 Laboratory Cart For Use with AH8ZAM
€1,393.08 /unit