LABCONCO 794801040 Stoppering Tray Dryer, Console Freeze Dryer, -40 Deg C, Stoppering Tray Dryer | CR8LND

LABCONCO 794801040 Stoppering Tray Dryer, Console Freeze Dryer, -40 Deg C, Stoppering Tray Dryer

Item: CR8LND Model: 794801040Cross Ref: 405C19
In Stock

Get it by Tuesday, Jun 17

€45,713.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDryer
Collector Coil MaterialStainless Steel
Depth24.609"
Drying ChamberStoppering Tray Dryer
Features(3) Shelves Maximum Capacity, Lyophilizing Moderate To Large Loads And Stoppering Vials Or Serum Bottles Under Vacuum, Provides Precise Control And Program Flexibility For Consistent Performance
Freeze Dryer StyleConsole
Height27.109"
Hp1 hp
Hz50 Hz
Includes(3) Shelves
Min. Temp. Rating-40°C
Purge ValveNot Included
Voltage230V
Width32.406"
Current9A
Dimensions (lxwxh)24 5/8" x 32 3/8" x 27 1/8"
Drying Chamber TypeStoppering Tray Dryer
Frequency50 Hz
Horsepower1 hp
Minimum Temperature Rating-40°C
Overall Depth24 5/8"
Overall Height27 1/8"
Overall Width32 3/8"
Product TypeStoppering Tray Dryer
Purge Valve IncludedNot Included
Vacuum Pump Displacement Required163 LPM

Shipping Info:

Ship weight (kg) 190.35
Ship height (cm)68.86
Ship length (cm)62.51
Ship width (cm)82.31
Country of OriginUS

Product Variants

ProductModelMin. Temp. RatingFreeze Dryer StyleDepthHeightHpHolding CapacityPrice
LABCONCO 700202000 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 115 V Volt | CR8KMC 700202000-50°CBenchtop19.203"16.906"5/16 hp2.5L€14,533.48
LABCONCO 700202030 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KMD 700202030-50°CBenchtop19.203"16.906"5/16 hp2.5L€13,558.49
LABCONCO 700202040 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KME 700202040-50°CBenchtop19.203"16.906"5/16 hp2.5L€14,233.00
LABCONCO 700202070 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KMF 700202070-50°CBenchtop19.203"16.906"5/16 hp2.5L€14,233.00
LABCONCO 700202015 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KMG 700202015-50°CBenchtop19.203"16.906"5/16 hp2.5L€13,558.49
LABCONCO 700201040 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, Stainless Steel | CR8KMH 700201040-50°CBenchtop19.203"16.906"5/16 hp2.5L€12,529.68
LABCONCO 700201010 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, Stainless Steel | CR8KMJ 700201010-50°CBenchtop19.203"16.906"5/16 hp2.5L€12,340.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABCONCO 794801040 Stoppering Tray Dryer, Console Freeze Dryer, -40 Deg C, Stoppering Tray Dryer
€45,713.23 /unit