LABCONCO 780601215 Bulk Tray Dryer, Console Freeze Dryer, 60 Deg C, Stainless Steel, 230 V Volt | CR8LPC

LABCONCO 780601215 Bulk Tray Dryer, Console Freeze Dryer, 60 Deg C, Stainless Steel, 230 V Volt

Item: CR8LPC Model: 780601215Cross Ref: 405C59
In Stock

Get it by Tuesday, Jun 17

€28,331.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDryer
Collector Coil MaterialStainless Steel
Depth21 1/2"
Drying ChamberNot Included
Features(5) Shelves Maximum Capacity, Lyophilizing Moderate To Large Bulk Sample Loads
Freeze Dryer StyleConsole
Height27.109"
Hz50/60 Hz
Includes(3) Shelves, Isolation Valve
Min. Temp. Rating60°C
Purge ValveNot Included
Voltage230V
Width32.203"
Current4A
Dimensions (lxwxh)21 1/2" x 32 1/4" x 27 1/8"
Frequency50/60 Hz
Minimum Temperature Rating60°C
Overall Depth21 1/2"
Overall Height27 1/8"
Overall Width32 1/4"
Product TypeBulk Tray Dryer
Purge Valve IncludedNot Included

Shipping Info:

Ship weight (kg) 115.2
Ship height (cm)68.86
Ship length (cm)54.61
Ship width (cm)81.8
Country of OriginUS

Product Variants

ProductModelMin. Temp. RatingFreeze Dryer StyleDepthHeightHpHolding CapacityPrice
LABCONCO 700202000 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 115 V Volt | CR8KMC 700202000-50°CBenchtop19.203"16.906"5/16 hp2.5L€14,533.48
LABCONCO 700202030 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KMD 700202030-50°CBenchtop19.203"16.906"5/16 hp2.5L€13,558.49
LABCONCO 700202040 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KME 700202040-50°CBenchtop19.203"16.906"5/16 hp2.5L€14,233.00
LABCONCO 700202070 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KMF 700202070-50°CBenchtop19.203"16.906"5/16 hp2.5L€14,233.00
LABCONCO 700202015 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KMG 700202015-50°CBenchtop19.203"16.906"5/16 hp2.5L€13,558.49
LABCONCO 700201040 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, Stainless Steel | CR8KMH 700201040-50°CBenchtop19.203"16.906"5/16 hp2.5L€12,529.68
LABCONCO 700201010 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, Stainless Steel | CR8KMJ 700201010-50°CBenchtop19.203"16.906"5/16 hp2.5L€12,340.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABCONCO 780601215 Bulk Tray Dryer, Console Freeze Dryer, 60 Deg C, Stainless Steel, 230 V Volt
€28,331.45 /unit