LABCONCO 720401050 Freeze Dryer, Benchtop Freeze Dryer, 4.5 L Holding Capacity, -105 Deg C, Stainless Steel | CR8KNL

LABCONCO 720401050 Freeze Dryer, Benchtop Freeze Dryer, 4.5 L Holding Capacity, -105 Deg C, Stainless Steel

Item: CR8KNL Model: 720401050Cross Ref: 404X54
In Stock

Get it by Tuesday, Jun 17

€25,447.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFreeze Dryer
Collector Coil MaterialStainless Steel
Depth26 1/2"
Drying ChamberNot Included
FeaturesCompact Design Is Ideal For Laboratories With Limited Floor Space, Easy To Use, Lyophilizing Light To Moderate Sample Loads, Provides Flexibility And Convenience, Touch Screen Display
Freeze Dryer StyleBenchtop
Height18 1/2"
Holding Capacity4.5L
Hp2 39/125 hp
Hz50 Hz
IncludesCollector
Min. Temp. Rating-105°C
Purge ValveNot Included
Voltage230V
Width22 1/2"
Collector Coil CoatingPTFE
Current10A
Dimensions (lxwxh)26 1/2" x 22 1/2" x 18 1/2"
Dry Ice Holding Capacity4.5L
Drying Chamber TypeNot Included
Frequency50 Hz
Horsepower1/2 hp
Minimum Temperature Rating-105°C
Overall Depth26 1/2"
Overall Height18 1/2"
Overall Width22 1/2"
Product TypeFreeze Dryer
Purge Valve IncludedNot Included

Shipping Info:

Ship weight (kg) 77.4
Ship height (cm)46.99
Ship length (cm)67.31
Ship width (cm)57.15
Country of OriginUS

Product Variants

ProductModelMin. Temp. RatingFreeze Dryer StyleDepthHeightHpHolding CapacityPrice
LABCONCO 700202000 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 115 V Volt | CR8KMC 700202000-50°CBenchtop19.203"16.906"5/16 hp2.5L€14,533.48
LABCONCO 700202030 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KMD 700202030-50°CBenchtop19.203"16.906"5/16 hp2.5L€13,558.49
LABCONCO 700202040 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KME 700202040-50°CBenchtop19.203"16.906"5/16 hp2.5L€14,233.00
LABCONCO 700202070 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KMF 700202070-50°CBenchtop19.203"16.906"5/16 hp2.5L€14,233.00
LABCONCO 700202015 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KMG 700202015-50°CBenchtop19.203"16.906"5/16 hp2.5L€13,558.49
LABCONCO 700201040 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, Stainless Steel | CR8KMH 700201040-50°CBenchtop19.203"16.906"5/16 hp2.5L€12,529.68
LABCONCO 700201010 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, Stainless Steel | CR8KMJ 700201010-50°CBenchtop19.203"16.906"5/16 hp2.5L€12,340.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABCONCO 720401050 Freeze Dryer, Benchtop Freeze Dryer, 4.5 L Holding Capacity, -105 Deg C, Stainless Steel
€25,447.94 /unit