LABCONCO 710622170 Freeze Dryer, Console Freeze Dryer, 6 L Holding Capacity, -84 Deg C, Stoppering Tray Dryer | CR8LDZ

LABCONCO 710622170 Console Freeze Dryer, 6 L Holding Capacity, -84 Deg C, Stoppering Tray Dryer

Item: CR8LDZ Model: 710622170Cross Ref: 405A41
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€76,765.71 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFreeze Dryer
Collector Coil MaterialPTFE Coated Stainless Steel
Depth29.609"
Drying ChamberStoppering Tray Dryer
FeaturesEasy To Use, Lyophilizing Moderate To Large Loads And Stoppering Vials Under Vacuum, Provides Flexibility And Convenience, Touch Screen Display
Freeze Dryer StyleConsole
Height63.703"
Holding Capacity6L
Hp2 39/125 hp
Hz50 Hz
IncludesCollector, Purge Valve, Stoppering Tray Dryer
Min. Temp. Rating-84°C
Purge ValveIncluded
Voltage230V
Width32.406"
Collector Coil CoatingPTFE
Current10A
Dimensions (lxwxh)29 5/8" x 32 3/8" x 5 1/4 ft.
Dry Ice Holding Capacity6L
Drying Chamber TypeStoppering Tray Dryer
Frequency50 Hz
Horsepower3/8 hp
Minimum Temperature Rating-83.9°C
Overall Depth29 5/8"
Overall Height5.25 ft.
Overall Width32 3/8"
Product TypeFreeze Dryer
Purge Valve IncludedIncluded

Shipping Info:

Ship weight (kg) 311.85
Ship height (cm)161.81
Ship length (cm)75.21
Ship width (cm)82.31
Country of OriginUS

Product Variants

ProductModelMin. Temp. RatingFreeze Dryer StyleDepthHeightHpHolding CapacityPrice
LABCONCO 700202000 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 115 V Volt | CR8KMC 700202000-50°CBenchtop19.203"16.906"5/16 hp2.5L€14,533.48
LABCONCO 700202030 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KMD 700202030-50°CBenchtop19.203"16.906"5/16 hp2.5L€13,558.49
LABCONCO 700202040 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KME 700202040-50°CBenchtop19.203"16.906"5/16 hp2.5L€14,233.00
LABCONCO 700202070 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KMF 700202070-50°CBenchtop19.203"16.906"5/16 hp2.5L€14,233.00
LABCONCO 700202015 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KMG 700202015-50°CBenchtop19.203"16.906"5/16 hp2.5L€13,558.49
LABCONCO 700201040 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, Stainless Steel | CR8KMH 700201040-50°CBenchtop19.203"16.906"5/16 hp2.5L€12,529.68
LABCONCO 700201010 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, Stainless Steel | CR8KMJ 700201010-50°CBenchtop19.203"16.906"5/16 hp2.5L€12,340.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABCONCO 710622170 Console Freeze Dryer, 6 L Holding Capacity, -84 Deg C, Stoppering Tray Dryer
€76,765.71 /unit