LABCONCO 710622070 Freeze Dryer, Console Freeze Dryer, 6 L Holding Capacity, -84 Deg C, Stoppering Tray Dryer | CR8LDN

LABCONCO 710622070 Console Freeze Dryer, 6 L Holding Capacity, -84 Deg C, Stoppering Tray Dryer

Item: CR8LDN Model: 710622070Cross Ref: 405A27
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€74,744.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFreeze Dryer
Collector Coil MaterialPTFE Coated Stainless Steel
Depth29 39/64" , 29.609"
Drying ChamberStoppering Tray Dryer
FeaturesEasy To Use, Lyophilizing Moderate To Large Loads And Stoppering Vials Under Vacuum, Provides Flexibility And Convenience, Touch Screen Display
Freeze Dryer StyleConsole
Height63 45/64" , 63.703"
Holding Capacity6L
Hp2 39/125 hp , 2 5/16 hp
Hz50 Hz
IncludesCollector, Stoppe, Ring Tray Dryer , Collector, Stoppering Tray Dryer
Min. Temp. Rating-84°C
Purge ValveNot Included
Voltage230V
Width32 13/32" , 32.406"

Shipping Info:

Ship weight (kg) 311.85
Ship height (cm)161.81
Ship length (cm)75.21
Ship width (cm)82.31
Country of OriginUS

Product Variants

ProductModelMin. Temp. RatingFreeze Dryer StyleDepthHeightHpHolding CapacityPrice
LABCONCO 700202000 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 115 V Volt | CR8KMC 700202000-50°CBenchtop19.203"16.906"5/16 hp2.5L€14,533.48
LABCONCO 700202030 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KMD 700202030-50°CBenchtop19.203"16.906"5/16 hp2.5L€13,558.49
LABCONCO 700202040 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KME 700202040-50°CBenchtop19.203"16.906"5/16 hp2.5L€14,233.00
LABCONCO 700202070 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KMF 700202070-50°CBenchtop19.203"16.906"5/16 hp2.5L€14,233.00
LABCONCO 700202015 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KMG 700202015-50°CBenchtop19.203"16.906"5/16 hp2.5L€13,558.49
LABCONCO 700201040 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, Stainless Steel | CR8KMH 700201040-50°CBenchtop19.203"16.906"5/16 hp2.5L€12,529.68
LABCONCO 700201010 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, Stainless Steel | CR8KMJ 700201010-50°CBenchtop19.203"16.906"5/16 hp2.5L€12,340.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABCONCO 710622070 Console Freeze Dryer, 6 L Holding Capacity, -84 Deg C, Stoppering Tray Dryer
€74,744.95 /unit