LABCONCO 701811210 Freeze Dryer, Console Freeze Dryer, 18 L Holding Capacity, -50 Deg C, Stainless Steel | CR8KYD

LABCONCO 701811210 Freeze Dryer, Console Freeze Dryer, 18 L Holding Capacity, -50 Deg C, Stainless Steel

Item: CR8KYD Model: 701811210Cross Ref: 404Z73
In Stock

Get it by Tuesday, Jun 17

€43,262.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFreeze Dryer
Collector Coil MaterialStainless Steel
Depth29.609"
Drying ChamberIntegrated Mini Chamber
FeaturesEasy To Use, Lyophilizing Moderate To Large Sample Loads Or Small Container Batches, Provides Flexibility And Convenience, Touch Screen Display
Freeze Dryer StyleConsole
Height36.609"
Holding Capacity18L
Hp1 1/2 hp
Hz60 Hz
IncludesCollector, Mini Vacuum Drying Chamber, Purge Valve
Min. Temp. Rating-50°C
Purge ValveIncluded
Voltage230V
Width31.812"
Collector Coil CoatingPTFE
Current9A
Dimensions (lxwxh)29 5/8" x 31 3/4" x 36 5/8"
Dry Ice Holding Capacity18L
Drying Chamber TypeIntegrated Mini Chamber
Frequency60 Hz
Horsepower1 1/2 hp
Minimum Temperature Rating-50°C
Overall Depth29 5/8"
Overall Height36 5/8"
Overall Width31 3/4"
Product TypeFreeze Dryer
Purge Valve IncludedIncluded

Shipping Info:

Ship weight (kg) 137.25
Ship height (cm)92.99
Ship length (cm)75.21
Ship width (cm)80.8
Country of OriginUS

Product Variants

ProductModelMin. Temp. RatingFreeze Dryer StyleDepthHeightHpHolding CapacityPrice
LABCONCO 700202000 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 115 V Volt | CR8KMC 700202000-50°CBenchtop19.203"16.906"5/16 hp2.5L€14,533.48
LABCONCO 700202030 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KMD 700202030-50°CBenchtop19.203"16.906"5/16 hp2.5L€13,558.49
LABCONCO 700202040 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KME 700202040-50°CBenchtop19.203"16.906"5/16 hp2.5L€14,233.00
LABCONCO 700202070 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KMF 700202070-50°CBenchtop19.203"16.906"5/16 hp2.5L€14,233.00
LABCONCO 700202015 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KMG 700202015-50°CBenchtop19.203"16.906"5/16 hp2.5L€13,558.49
LABCONCO 700201040 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, Stainless Steel | CR8KMH 700201040-50°CBenchtop19.203"16.906"5/16 hp2.5L€12,529.68
LABCONCO 700201010 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, Stainless Steel | CR8KMJ 700201010-50°CBenchtop19.203"16.906"5/16 hp2.5L€12,340.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABCONCO 701811210 Freeze Dryer, Console Freeze Dryer, 18 L Holding Capacity, -50 Deg C, Stainless Steel
€43,262.97 /unit