LABCONCO 701211015 Freeze Dryer, Console Freeze Dryer, 12 L Holding Capacity, -50 Deg C, Stainless Steel | CR8KTP

LABCONCO 701211015 Freeze Dryer, Console Freeze Dryer, 12 L Holding Capacity, -50 Deg C, Stainless Steel

Item: CR8KTP Model: 701211015Cross Ref: 404Y77
In Stock

Get it by Tuesday, Jun 17

€29,612.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFreeze Dryer
Collector Coil MaterialStainless Steel
Depth29.609"
Drying ChamberNot Included
FeaturesEasy To Use, Lyophilizing Moderate To Large Sample Loads Or Small Container Batches, Provides Flexibility And Convenience, Touch Screen Display
Freeze Dryer StyleConsole
Height36.609"
Holding Capacity12L
Hp1 hp
Hz60 Hz
IncludesCollector
Min. Temp. Rating-50°C
Purge ValveNot Included
Voltage230V
Width31.812"
Collector Coil CoatingPTFE
Current9A
Dimensions (lxwxh)29 5/8" x 31 3/4" x 36 5/8"
Dry Ice Holding Capacity12L
Drying Chamber TypeNot Included
Frequency60 Hz
Horsepower1 hp
Minimum Temperature Rating-50°C
Overall Depth29 5/8"
Overall Height36 5/8"
Overall Width31 3/4"
Product TypeFreeze Dryer
Purge Valve IncludedIncluded

Shipping Info:

Ship weight (kg) 123.75
Ship height (cm)92.99
Ship length (cm)75.21
Ship width (cm)80.8
Country of OriginUS

Product Variants

ProductModelMin. Temp. RatingFreeze Dryer StyleDepthHeightHpHolding CapacityPrice
LABCONCO 700202000 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 115 V Volt | CR8KMC 700202000-50°CBenchtop19.203"16.906"5/16 hp2.5L€14,533.48
LABCONCO 700202030 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KMD 700202030-50°CBenchtop19.203"16.906"5/16 hp2.5L€13,558.49
LABCONCO 700202040 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KME 700202040-50°CBenchtop19.203"16.906"5/16 hp2.5L€14,233.00
LABCONCO 700202070 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KMF 700202070-50°CBenchtop19.203"16.906"5/16 hp2.5L€14,233.00
LABCONCO 700202015 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KMG 700202015-50°CBenchtop19.203"16.906"5/16 hp2.5L€13,558.49
LABCONCO 700201040 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, Stainless Steel | CR8KMH 700201040-50°CBenchtop19.203"16.906"5/16 hp2.5L€12,529.68
LABCONCO 700201010 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, Stainless Steel | CR8KMJ 700201010-50°CBenchtop19.203"16.906"5/16 hp2.5L€12,340.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABCONCO 701211015 Freeze Dryer, Console Freeze Dryer, 12 L Holding Capacity, -50 Deg C, Stainless Steel
€29,612.62 /unit