LABCONCO 700612330 Freeze Dryer, Console Freeze Dryer, 6 L Holding Capacity, -50 Deg C, Included, 230 V Volt | CR8KZC

LABCONCO 700612330 Freeze Dryer, Console Freeze Dryer, 6 L Holding Capacity, -50 Deg C, Included, 230 V Volt

Item: CR8KZC Model: 700612330Cross Ref: 404Y30
In Stock

Get it by Tuesday, Jun 17

€33,182.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFreeze Dryer
Collector Coil MaterialPTFE Coated Stainless Steel
Depth29 39/64" , 29.609"
Drying ChamberNot Included
FeaturesEasy To Use, Lyophilizing Moderate To Large Sample Loads Or Small Container Batches, Provides Flexibility And Convenience, Touch Screen Display
Freeze Dryer StyleConsole
Height36 39/64" , 36.609"
Holding Capacity6L
Hp3/4 hp
Hz50 Hz
IncludesCollector, Purge Valve, Shell Freezer
Min. Temp. Rating-50°C
Purge ValveIncluded
Voltage230V
Width31 13/16" , 31.812"
Collector Coil CoatingPTFE
Current8A
Dimensions (lxwxh)29 5/8" x 31 3/4" x 36 5/8"
Dry Ice Holding Capacity6L
Drying Chamber TypeNot Included
Frequency50 Hz
Horsepower3/4 hp
Minimum Temperature Rating-50°C
Overall Depth29 5/8"
Overall Height36 5/8"
Overall Width31 3/4"
Product TypeFreeze Dryer
Purge Valve IncludedIncluded

Shipping Info:

Ship weight (kg) 150.75
Ship height (cm)92.99
Ship length (cm)75.21
Ship width (cm)80.8
Country of OriginUS

Product Variants

ProductModelMin. Temp. RatingFreeze Dryer StyleDepthHeightHpHolding CapacityPrice
LABCONCO 700202000 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 115 V Volt | CR8KMC 700202000-50°CBenchtop19.203"16.906"5/16 hp2.5L€14,533.48
LABCONCO 700202030 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KMD 700202030-50°CBenchtop19.203"16.906"5/16 hp2.5L€13,558.49
LABCONCO 700202040 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KME 700202040-50°CBenchtop19.203"16.906"5/16 hp2.5L€14,233.00
LABCONCO 700202070 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KMF 700202070-50°CBenchtop19.203"16.906"5/16 hp2.5L€14,233.00
LABCONCO 700202015 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KMG 700202015-50°CBenchtop19.203"16.906"5/16 hp2.5L€13,558.49
LABCONCO 700201040 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, Stainless Steel | CR8KMH 700201040-50°CBenchtop19.203"16.906"5/16 hp2.5L€12,529.68
LABCONCO 700201010 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, Stainless Steel | CR8KMJ 700201010-50°CBenchtop19.203"16.906"5/16 hp2.5L€12,340.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABCONCO 700612330 Freeze Dryer, Console Freeze Dryer, 6 L Holding Capacity, -50 Deg C, Included, 230 V Volt
€33,182.45 /unit