Flat Shipping

Flat Shipping at €24.99 + VAT

LABCONCO 69110-00 Roughing Filter 72 Inch Width PK2 | AJ2KTH 9RUP5

LABCONCO 69110-00 Roughing Filter 72 Inch Width PK2

Item: AJ2KTH Model: 69110-00Cross Ref: 9RUP5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€86.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoughing Filter
Nominal Width72"
Compatible With Grainger Part Number9THF5
Compatible With Manufacturer Model Number6963XXX
Compatible With Product TypeParamount Duet Filtered Enclosures, Paramount Filtered Enclosures
Filter EfficiencyVaries by Chemical
Filter TypePostfilter, Prefilter
For Nominal Width6 ft.
For Use WithParamount Duet Filtered Enclosures (Pre 9/2008), Paramount Filtered Enclosures (Pre 9/2008)
Nominal Depth16"
Nominal Height4 3/8"
Overall Depth16"
Overall Height4 3/8"
Overall Width24 3/4"
Product TypeFilter

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)63.5
Ship width (cm)40.64
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABCONCO 69110-00 Roughing Filter 72 Inch Width PK2
€86.74 /unit