LABCONCO 4862010 Protector XVS Ventilation Station | AJ2KHV 8DM43

LABCONCO 4862010 Protector XVS Ventilation Station

Item: AJ2KHV Model: 4862010Cross Ref: 8DM43
In Stock

Get it by Tuesday, Jun 17

€4,111.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProtector XVS Ventilation Station
Depth29"
Height22.75 ft.
Width24"
AssemblyFully Assembled
Base/stand IncludedNot Required
Blower IncludedNot Required
ColorGray, White
Display TypeDigital
Face Velocity With Sash Fully Open80 FPM
Housing FinishPowder Coated
Housing MaterialAluminum
Includes2" x 10" Rectangular Exhaust Collars
Interior Height22 1/4"
Interior Length29"
Interior Width23 3/8"
Lighting TypeFluorescent
Overall Depth29"
Overall Height22 3/4"
Overall Width24"
Product TypeVentilation Station
Sash Opening Height8"
Sash Opening Width21 5/8"
StandardsANSI Z9.5, ASHRAE 110, SEFA 1, SEFA 8
Work Surface IncludedNo (Required)

Shipping Info:

Ship weight (kg) 22.5004
Ship height (cm)55.88
Ship length (cm)73.18
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelHeightDepthPrice
LABCONCO 4864010 Protector XVS Ventilation Station | AJ2KHH 8CZ17 486401022 3/4"-€6,107.83
LABCONCO 4863010 Ventilation System 29x22.75x36 Inch | AJ2KHR 8DLC2 486301022 3/4"29"€5,126.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABCONCO 4862010 Protector XVS Ventilation Station
€4,111.99 /unit