LABCONCO 3971595 Filtered Balance Enclosure, 60 Inch Width, 50 13/32 Inch Height, Glacier White | CR8KKC

LABCONCO 3971595 Filtered Balance Enclosure, 60 Inch Width, 50 13/32 Inch Height, Glacier White

Item: CR8KKC Model: 3971595Cross Ref: 48LT37
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€27,024.62 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
ColorGlacier White
Depth35 1/2"
Height50.406"
Width60"
Air Flow Monitor IncludedYes
AssemblyUnassembled
Base/stand IncludedNot Required
Blower IncludedYes
Blower TypeStandard
Display TypeDigital
For Use WithDrug Compounding And Manipulation Of Pharmaceutical Ingredients
Frequency60 Hz
Housing FinishPowder Coated
Housing MaterialAluminum
IncludesBlower, Damper, Exhaust HEPA Filter, Factory Installed Canopy
Interior Height32"
Interior Length30"
Interior Width57 5/8"
Lighting TypeFluorescent
Number Of Electrical Duplexes0
Number Of Speeds1
Overall Depth35 1/2"
Overall Height4.25 ft.
Overall Width5 ft.
Product TypeBiosafety Cabinet
Protection TypePersonnel
Sash Opening Height12"
Sash Opening Width4.75 ft.
StandardsANSI Z9.5, CAN/CSA C22.2, MODIFIED ASHRAE 110, SEFA 1, UL 61010, USP 800 NON-STERILE COMPOUNDING
Voltage100-115V AC
Work Surface IncludedNo (Required)

Shipping Info:

Ship weight (kg) 254.25
Ship height (cm)128.03
Ship length (cm)90.17
Ship width (cm)152.4
Country of OriginUS

Product Variants

ProductModelDepthHeightVoltageOverall WidthOverall HeightTypeNumber Of Filters RequiredMaterialPrice
LABCONCO 332491011 BiosCabinet, 230V | CR8KHL 332491011--230V54.312"61.703"--Steel€20,850.99
RFQ
LABCONCO 332691111 BiosCabinet, 230V, Cell Logic+, 17 39/64 Inch Inside Length | CR8KHM 332691111--230V78.312"61.703"--Steel€26,339.36
LABCONCO 342391011 BiosCabinet, 230V, Cell Logic+, 17 39/64 Inch Inside Length, 36 1/2 Inch Inside Wd | CR8KHN 342391011--230V42.312"61.703"--Steel€20,988.66
RFQ
LABCONCO 342391111 BiosCabinet, 230V, Cell Logic+, 17 39/64 Inch Length, 36 1/2 Inch Width | CR8KHP 342391111--230V42.312"61.703"--Steel€21,985.70
RFQ
LABCONCO 332491111 BiosCabinet, 230V, Cell Logic+, 17 39/64 Inch Inside Length, 48 1/2 Inch Inside Wd | CR8KHQ 332491111--230V54.312"61.703"--Steel€21,847.61
RFQ
LABCONCO 342491111 BiosCabinet, 230V, Cell Logic+, 17 39/64 Inch Length, 48 1/2 Inch Width | CR8KHR 342491111--230V54.312"61.703"--Steel€24,123.04
RFQ
LABCONCO 322491111 BiosCabinet, 230V, Cell Logic+, 17 39/64 Inch Length, 48 1/2 Inch Width | CR8KHT 322491111--230V54.312"61.703"--Steel€21,547.59
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABCONCO 3971595 Filtered Balance Enclosure, 60 Inch Width, 50 13/32 Inch Height, Glacier White
€27,024.62 /unit