LABCONCO 3945001 Demonstration Hood System, 39 Inch Width, 68 Inch Ht, 115V, 2 Filters Required | CR8KJF

LABCONCO 3945001 Demonstration Hood System, 39 Inch Width, 68 Inch Height, 115V, 2 Filters Required

Item: CR8KJF Model: 3945001Cross Ref: 56JV22
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€15,032.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHood
Depth31 7/8"
Filter TypeCarbon, HEPA
For Use WithEducational Demonstrations
Height68"
IncludesFilter, Mate, Tower Transition Adapter, Work Surface
Inside Height31 1/2"
MaterialAluminum, Glass
Mfr. SeriesPROTECTOR Series
Number Of Filters Required2
Opening Size8", 10"
Overall Height68"
Overall Length31 7/8"
Overall Width39"
TypeBench Top
Voltage115V
Width39"
Adjustable HeightFixed
Air Flow Monitor IncludedNo
AssemblyFully Assembled
ColorWhite
Housing FinishPowder Coated
Housing MaterialAluminum
Interior Length23"
Lighting TypeFluorescent
Opening Height10"
Opening Width33 5/8"
Overall Depth31 7/8"
Product TypeInstructional Ductless Fume Hood
Protection TypePersonnel
Sash Opening Height10"
Sash Opening Width33 5/8"
StandardsANSI Z9.5, CAN/CSA C22.2, MODIFIED ASHRAE 110, SEFA 1, UL
Work Surface IncludedYes

Shipping Info:

Ship weight (kg) 215.55
Ship height (cm)172.72
Ship length (cm)80.96
Ship width (cm)99.06
Country of OriginUS

Product Variants

ProductModelDepthHeightVoltageOverall WidthOverall HeightTypeNumber Of Filters RequiredMaterialPrice
LABCONCO 332491011 BiosCabinet, 230V | CR8KHL 332491011--230V54.312"61.703"--Steel€20,850.99
RFQ
LABCONCO 332691111 BiosCabinet, 230V, Cell Logic+, 17 39/64 Inch Inside Length | CR8KHM 332691111--230V78.312"61.703"--Steel€26,339.36
LABCONCO 342391011 BiosCabinet, 230V, Cell Logic+, 17 39/64 Inch Inside Length, 36 1/2 Inch Inside Wd | CR8KHN 342391011--230V42.312"61.703"--Steel€20,988.66
RFQ
LABCONCO 342391111 BiosCabinet, 230V, Cell Logic+, 17 39/64 Inch Length, 36 1/2 Inch Width | CR8KHP 342391111--230V42.312"61.703"--Steel€21,985.70
RFQ
LABCONCO 332491111 BiosCabinet, 230V, Cell Logic+, 17 39/64 Inch Inside Length, 48 1/2 Inch Inside Wd | CR8KHQ 332491111--230V54.312"61.703"--Steel€21,847.61
RFQ
LABCONCO 342491111 BiosCabinet, 230V, Cell Logic+, 17 39/64 Inch Length, 48 1/2 Inch Width | CR8KHR 342491111--230V54.312"61.703"--Steel€24,123.04
RFQ
LABCONCO 322491111 BiosCabinet, 230V, Cell Logic+, 17 39/64 Inch Length, 48 1/2 Inch Width | CR8KHT 322491111--230V54.312"61.703"--Steel€21,547.59
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABCONCO 3945001 Demonstration Hood System, 39 Inch Width, 68 Inch Height, 115V, 2 Filters Required
€15,032.43 /unit